Shop All Nozzles & Wands
Toro
Toro Irrigation 7015465 4 in. 570 Series Adjustable Sprinkler
Mfr # 7015465
Zoro # G803896302
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toro
- MFR # 7015465
- Zoro # G803896302
- UPC # 21038548142
- Country of Origin China
- Category Nozzles & Wands
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head, the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Specifications- Pop Up Height: 4 in.
- Spray Pattern: Adjustable
- Inlet Size: 1/2 in.
- Width: 2.08 in.
- Length: 6.3 in.
- Throw Spray Range: 15 ft.
- Height: 2.08 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROMAT Aeromat 34304 24 in. Deluxe Folding- Black (34304)
- ANNIN FLAGMAKERS Annin Flagmakers 483501 Wf-3 Nylon Glo Welcome - Stripe 3 x 5 ft. (483501)
- PRIMESOURCE BUILDING PRODUCTS 1K 6" 16Ga Blk Bar Tie (BT1661MR)
- SPRAYERS PLUS 4 gal. Diaphragm Pump Sprayer, 51" Hose Length (301)
- TORO 8' 180DEG Nozzle (53860)
- TORO 4x30 Nozzle Side Strip (53873)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- HUDSON JD9 Professional High-Pressure Spray Gun (38606)
- GILMOUR Adjustable Twist Brass Heavy-Duty Hose Nozzle (852812-1001)
- Toro Watering & Irrigation