Shop All Drip Irrigation Accessories
Toro
Toro Irrigation 53862 12 ft. 90 deg Nozzle 570
Mfr # 7304173
Zoro # G204055889
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Toro
- MFR # 7304173
- Zoro # G204055889
- UPC # 21038538624
- Country of Origin China
- Category Drip Irrigation Accessories
Description
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Built-in Pressure Compensating Device eliminates fogging and misting, saving water
- Matched precipitation rate ensures even water distribution any pattern, any radius
- Easily installs onto any Toro spray or shrub sprinkler
- Color Family: Black
- Spray Pattern: Quarter-Circle
- Product Type: Nozzle
- Material: Plastic
- Throw Spray Range: 12 ft.
- Dimension: 3.5" H x 1.2" W x 1.2" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Oregon Gator G5 Blade, 18-1/8" (590-698)
- DB ELECTRICAL Water Pump for John Deere 324J Indust/Const RE507604, RE545573, SE502114 (1406-6223)
- BRIGGS & STRATTON Mower Blade (703371)
- GERSON TACK CLOTH BC/CC 20x16 (12/BX) (GE020002B)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO HOSE1/4""X100'W/EMITTERS (53640)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO HOSE 1/4"" X 100' (53639)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO HOSE DRIP 1/2""X100' (53605)
- RAINDRIP CLAMP END TUBE 1/4"" BG10 (302010B)
- Toro Watering & Irrigation