Shop All Upright Vacuums
Tornado
TORNADO Paper Bag, HEPA Commercial Upright Vacuum
Mfr # 98147
Zoro # G9494527
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 14"
- Air Flow 120 cfm
- Sound Level dBA 70 dBA
- Vacuum Capacity 3/4 gal
Product Information
- Brand Tornado
- MFR # 98147
- Zoro # G9494527
- UPC # 098612651352
- Country of Origin China
- Category Upright Vacuums
Dimensions
Power Cord Length | 50 ft |
Width | 14 3/4 in |
Length | 12 1/2 in |
Hood Height | 6" |
Height | 44 in |
Head Height Adjustment | 7-Position |
Cleaning Path Width | 14 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 3/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 14 in, Vacuum Air Flow 120 cfm, Sound Level 70 dB, Weight 20.6 lb, Power 1,200 W, Current 10 A, Voltage 120 V, Height 44 in, Length 12 1/2 in, Width 14 3/4 in, Head Height Adjustment 7-Position, Power Cord Length 50 ft, Includes Bags, Tools, Wand, Standards CRI Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL SUPPLY Center Pull Paper Towels, White (GEN 203)
- KIMBERLY-CLARK PROFESSIONAL Ultra Soft 1 Paper Towel, 1 Ply, 70 Sheets, White (11268)
- FEBREZE Scented Oil Refill, Linen and Sky, 26 mL Clear Blue, PK 6 (PGC74901CT)
- SPARTA 0.88 in W Detail Brush, Purple, Polypropylene (42022EC68)
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- BISSELL BISSELL AeroSwift 1009 Vacuum Cleaner, 12 in W Cleaning Path, White (2612)
- ELECTROLUX FLOOR CARE CO Sanitaire, TRADITION UPRIGHT VACUUM WITH SHAKE-OUT BAG, 12 LB, GRAY/RED (SC679K)
- HOOVER HOOVER 2 Layer Paper Bag, HEPA Commercial Upright Vacuum (CH54115)
- HOOVER Vaccum Cleaner (CH54100V)
- Tornado Upright Vacuums