Shop All Upright Vacuums
This Product is Discontinued
Tornado
TORNADO Disposable Filter Bag, HEPA Upright Vacuum (Discontinued)
Mfr # 91449
Zoro # G3978746
Free Shipping & Returns
This Product is Discontinued
Key Features
- Vacuum Product Grouping Bagged Upright Vacuum
- Cleaning Path 12"
- Air Flow 102 cfm
- Sound Level dBA 66 dBA
- Vacuum Capacity 1 3/4 gal
Product Information
- Brand Tornado
- MFR # 91449
- Zoro # G3978746
- UPC # 397840494374
- Country of Origin Italy
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 12 in |
Length | 11 1/2 in |
Height Adjustment | Turn Dial |
Height | 45 in |
Head Height Adjustment | 7-Position |
Cleaning Path Width | 12 in |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 3/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 102 cfm, Sound Level 66 dB, Weight 17.4 lb, Power 1,080 W, Current 9 A, Voltage 120 V, Height 45 in, Length 11 1/2 in, Width 12 in, Head Height Adjustment 7-Position, Power Cord Length 40 ft, Includes Crevice Tool, Disposable Bag, Roller Bar, Upholstery Tool, Standards CRI Gold
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.