Shop All Squeegees
Tornado
Squeegee Set, Model BR 400
Mfr # K5181040
Zoro # G4049683
product price: $29.45
/ea
$29.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- For Use With Automatic Floor Scrubbers
- Color Black
- Includes (2) Squeegee Sets
- Overall Length 16 in
Product Information
Dimensions
Overall Length | 16 in |
Overall Width | 1 in |
Fits Machine Size | 16 in |
Details
Item | Squeegee Kit |
Material | Rubber |
For Use With | Automatic Floor Scrubbers |
Color | Black |
Includes | (2) Squeegee Sets |
Compatible with Manufacturer Part Number | BR400 |
Product Type | Squeegee Kit |
Description
Squeegee Kit, Product Type Squeegee Kit, Material Rubber, Overall Length 16 in, Diameter Not Applicable, Overall Width 1 in, Color Black, Fits Machine Size 16 in, Compatible with Manufacturer Part Number BR400, Compatible with Grainger Part Number 21YG55, Features Not Applicable, For Use With Automatic Floor Scrubbers, Includes (2) Squeegee Sets, Series Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- RJ SCHINNER 32OZ Windex Cleaner (322338)
- DAWN Liquid Dishwashing, 5 gal., Original (70681)
- TRUTH Stainless Steel Hand Soap and Sanitizer Dispenser Stand (30001ss)
- MIDWEST RAKE Seal Coat Squeegee, 30", 82" Alum Handle (76812)
- TOUGH GUY TOUGH GUY Black 18" Floor Squeegee (1ZCA1)
- UNGER Floor Squeegee, Straight Double, 18" W (PB45A)
- PULEX MicroTiger Sleeve 18 Inch (VELL70109)
- ETTORE PRODUCTS COMPANY Ettore Products 8 Reach Extension Pole 43009 (43009)
- VIKAN VIKAN White 10" Polypropylene Bench Squeegee, Width: 9.84" (77115)
- VIKAN VIKAN White 20" Squeegee Head (77535)
- Tornado Squeegees