Shop All Vacuum Accessories
Tornado
Pneumatic Drum-Top Vacuum Head, Standard 238 cfm
Mfr # 98695
Zoro # G6206112
product price: $3,720.99
/ea
Free Shipping & Returns
$3,720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 238 cfm
- Filter Type Standard
- Vacuum Hose Dia. 2 in
- Static Pressure 200 in
- Tank Material Urethane
Product Information
- Brand Tornado
- MFR # 98695
- Zoro # G6206112
- UPC # 986128451262
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Vacuum Hose Dia. | 2 in |
Vacuum Hose Length | 15 ft |
Air Hose Dia. | 3/4 in |
Description
Drum-Top Vacuum Head, Vacuum Power Source Pneumatic, Number of Power Heads 4, Vacuum Pickup Type Wet/Dry, Vacuum Filtration Type Standard, For Drum Capacity 55 gal, Vacuum Air Flow 238 cfm, Static Pressure 200 in, Sound Level 95 dB, Vacuum Hose Dia. 2 in, Vacuum Hose Length 15 ft, Minimum Air Compressor 50 hp, Air Hose Dia. 3/4 in, Inlet Air Flow 200 cfm, Inlet Air Pressure 90 psi, Inlet Connection Gender Female, Air Inlet 3/4 in FNPT, Inlet Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rim Caddy, 26-1/2"x32-1/2"x6-3/4", Yellow (RCP9W8700YW)
- RUBBERMAID COMMERCIAL Foam Soap, E2 Antibacterial, Dispenser Refill, 1100 ml, , CL, PK 4 (RCP2018595)
- PROCTER & GAMBLE Bounty Paper Towels, White (6130)
- TENNANT Fitting, Plstc, E90, Bm08/Pm08, Hdpe (1013505)
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- TORNADO Attachment Set (1 1/2) Jumbos (90637)
- TORNADO Vacuum Floor Wand, Portable Vacuums (90682)
- TORNADO Suction Hose Dn 32 (K63911710)
- TORNADO Vacuum Hose, 2 in dia., 16 ft., Black (90324)
- TORNADO Vacuum Hose, 1-1/2 x 15 ft, Clear, Urethane (90684)
- GUARDAIR Vacuum Cleaner Nozzle, Steel (N104KT)
- Tornado Vacuum Accessories