Shop All Wet Dry Vacuums
Tornado
Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm
Mfr # 94230
Zoro # G5161667
product price: $599.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$599.99
Free 30-Day Returns
Key Features
- Air Flow 114 cfm
- Amps 10
- Average Brush Life 750 hr
- Filter Type Standard
- Hose Dia. 1-1/2"
Product Information
- Brand Tornado
- MFR # 94230
- Zoro # G5161667
- UPC # 098612392798
- Country of Origin China
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 1-1/2" |
Hose Length | 10 ft. |
Tank Size | 17 gal |
Vacuum Hose Dia. | 1 1/2 in |
Power Cord Length | 30 ft |
Length | 24 in |
Width | 18 in |
Height | 36 in |
Vacuum Hose Length | 10 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 114 cfm, Static Pressure 90 in, Sound Level 82 dB, Tank Material Plastic, Tank Size 17 gal, Tank Dry Capacity 12 gal, Tank Wet Capacity 12 gal, Vacuum Collection Type Bagless, Number of Motor Stages 2, Peak Horsepower 1 1/2 hp, Power 1,200 W, Current 10 A, Voltage 120 V, Height 36 in, Length 24 in, Width 18 in, Average Brush Life 750 hr, Vacuum Hose Dia. 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYKKER Handy Sleeve Complete 10 Inch (MP-HS-S10)
- TOUGH GUY 57-3/4" Color Coded Handle, 1 in Dia, Blue, Fiberglass (48LZ66)
- R&B WIRE PRODUCTS Wire Utility Cart, 4.5 Bushel, Dura-Seven™ Anti-Rust Coating (200F/D7)
- PIG Absorbent Pad, 22 gal, 15 in x 20 in, Oil-Based Liquids, White, Polypropylene (MAT214)
- TORNADO Heavy Duty Blower Motor, 2-1/4 HP, 14.7A (98904)
- TORNADO External Single Wet/Dry, 82 cfm (95955)
- TORNADO Drum Vacuum, Standard 184 cfm (98697)
- TORNADO External Dual Wet/Dry, 160 cfm (95962)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94232)
- TORNADO Industrial Shop Vacuum, 1-1/2" Hose Dia., Standard 114 cfm (94236)
- EXAIR Reversible Drum Vac System, 55 gal., 1-1/2" Hose Dia., 19 scfm (6196)
- Tornado Wet Dry Vacuums