Shop All Floor Scrubbers
Tornado
Burnisher, 1.5 HP, 2000 RPM, 115V
Mfr # 98484
Zoro # G5161606
product price: $1,126.11
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,126.11
Free 30-Day Returns
Key Features
- Machine Size 20 in
- Motor 1.5 hp
- Power Source AC
- Deck Style Disk
- Brush Speed 175 RPM
Product Information
- Brand Tornado
- MFR # 98484
- Zoro # G5161606
- Country of Origin United States
- Category Floor Scrubbers
Dimensions
Machine Size | 20 in |
Pad Size | 20 in |
Cord Length | 50 ft |
Pad/Brush Size | 20 in |
Overall Length | 26 in |
Handle Length | 4 1/8 ft |
Wheel Diameter | 5 in |
Overall Width | 20 in |
Description
Floor Burnisher, Pad/Brush Size 20 in, Brush Speed - Maximum 320 RPM, Power Source AC, Cord Length 50 ft, Handle Length 4 1/8 ft, Handle Material Aluminum, Product Type Floor Burnisher, Battery Chemistry Not Battery Powered, Brush Speed - Minimum 175 RPM, Current 7 A, Deck Material Metal, Deck Style Disk, Features Cam-Lever Provides Variable Height Adjustment, Quick-Grip Pad Holders, Frequency 60 Hz, Horsepower 1 1/2 hp, Includes Pad Driver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 2.25 in W Hand and Nail Brush, Black, Polypropylene (40020EC03)
- GOFER PARTS Replacement Squeegee - Front For IPC Eagle MPVR08040, IPC Eagle MPVR06545 (GSQ2028BX)
- SPRAYWAY Ss Clnr & Polish 15Oz (SW841R)
- TITAN LABORATORIES Titan Glass Gleam 4 Soap 5 Gallon Pail (54005)
- TORNADO Floor Scrubber, Single, 17 In, 1.5HP, 175rpm (97590)
- TORNADO Floor Scrubber, 0.75 gal, 13 in Path (TS050-W13-U)
- TORNADO Floor Scrubber, Single, 20 In, 1.5HP, 175rpm (97595)
- TORNADO Electric Mini Scrubber, 16 In. (99406)
- TORNADO Bd 14/4 Bat 24 Volt Brush Micro Scrubber (99414)
- TORNADO High Speed Burnisher Glazer, 20in, 2000RPM (98482B)
- ONFLOOR TECHNOLOGIES Onfloor 20 lb. Machine Weight for 16in Surfacing Machines - (491691)
- Tornado Floor Scrubbers