Shop All Vacuum Parts
Tornado
Bag Filter Paper Disposable 10 Pack, PK10
Mfr # K69042940
Zoro # G0651421
product price: $30.19
/pk 10, $3.02/ea
$30.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Vacuum Type Upright Vacuum
- Fits Vacuum Models 91449, 91451
- Fits Brand Tornado
- Type Vacuum
- For Use With Mfr. No. 91449, 91451
Product Information
- Brand Tornado
- MFR # K69042940
- Zoro # G0651421
- Country of Origin China
- Category Vacuum Parts
Dimensions
Length | 8 in |
Height | 4 in |
Width/Diameter | 8 in |
Details
Item | Vacuum Bag |
For Vacuum Type | Upright Vacuum |
Fits Vacuum Models | 91449, 91451 |
Fits Brand | Tornado |
Type | Vacuum |
For Use With | Mfr. No. 91449, 91451 |
For Use With Mfr. Model Number | 91449, 91451 |
Bag Material | Paper |
Fits Vacuum Brand | Tornado |
Bag Pickup Type | Dry |
Bag Reusability | Non-Reusable |
Bag Filtration Type | Standard |
Filter Efficiency | 75% at 3 microns |
Ply Count | 1-Ply |
Bag Product Grouping | Vacuum Bag |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 91449, 91451, Bag Filtration Type Standard, Filter Efficiency 75 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 4 in, Length 8 in, Width/Diameter 8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Standard Floor Squeegee, 22" Dual Moss (FG9C2700BLA)
- BRADY Absorbent Pad, 20 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO300)
- VIKAN 1 13/16 in W Detail Brush, Soft, 5 51/64 in L Handle, 8 5/64 in L Brush, Green, Plastic (5551302)
- SPRAYON Vandal Mark Remover, 16 oz. (SC0404000)
- TORNADO Switch For Pd750, Pd500, & Pd350 (X8897)
- TORNADO Bearing (11236)
- TORNADO Led Board, PCB Cordless, ULW 97300 ZM-800 (B317-1150K)
- TORNADO Strain Relief - Large Size Metal (SR42)
- MILWAUKEE TOOL Vacuum Hose 1-1/4 for 0880-20 (inside) (14-37-0105)
- HOOVER CO Hoover® M-PWR„¢ 40V Battery For HushTone„¢ Upright and Backpack Vacuums (CH90040)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 55225 0.75 in. DD Triangle Set Screw Style U Joint Assembly for Ford (55225)
- Tornado Vacuum Parts