Shop All Blower Motors and Parts
Tornado
Attachment Set
Mfr # 90633
Zoro # G5912225
product price: $901.99
/ea
Free Shipping & Returns
$901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Tornado
- For Use With Mfr. Model Number 95960, 95962, 98451, 98450
- Includes 12 in x 2 in Floor Gulper Tool, 18 in x 2 in Round Nozzle, 2 in Double Curved Wand, 2 in Hose Adapter, 2 in x 10 ft Urethane Poly Hose, 22 in x 2 in Squeegee Floor Tool
- Fits Vacuum Models 95960, 95962, 98450, 98451
- Fits Vacuum Brand Tornado
Product Information
- Brand Tornado
- MFR # 90633
- Zoro # G5912225
- Country of Origin United States
- Category Blower Motors and Parts
Dimensions
For Hose Diameter | 2 in |
Details
Item | Vacuum Attachment Kit |
Fits Brand | Tornado |
For Use With Mfr. Model Number | 95960, 95962, 98451, 98450 |
Includes | 12 in x 2 in Floor Gulper Tool, 18 in x 2 in Round Nozzle, 2 in Double Curved Wand, 2 in Hose Adapter, 2 in x 10 ft Urethane Poly Hose, 22 in x 2 in Squeegee Floor Tool |
Fits Vacuum Models | 95960, 95962, 98450, 98451 |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Shop Vacuum |
Description
Vacuum Attachment Kit, For Hose Diameter 2 in, Includes 12 in x 2 in Floor Gulper Tool, 18 in x 2 in Round Nozzle, 2 in Double Curved Wand, 2 in Hose Adapter, 2 in x 10 ft Urethane Poly Hose, 22 in x 2 in Squeegee Floor Tool, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, 95962, 98450, 98451
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSD IGNITION DIGITAL 6A IGN CONTROL (6201)
- WESTINGHOUSE Westinghouse 3002638 52 in. Vintage Antique Brass Brown Indoor Ceiling Fan (3002638)
- SUPCO Electric Condensate Evaporators (CP820)
- ALL-FILTERS 12X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (12242.10 4PK)
- TORNADO Top Cover (12436)
- TORNADO Tank Cover Gasket (17131)
- TORNADO Carbon Brush (11251)
- TORNADO Primary Filter Paper Bag, PK12 (98588)
- TORNADO Connecting Elbow (05734)
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- COPELAND Contactor, 120V Coil 3P 75Amp W/ Aux (912-3075-01)
- Tornado Blower Motors and Parts