Shop All Napkin Dispensers
Tork
Xpressnap Tabletop Napkin Dispenser, 7.9 x 5.6 x 7.9, Black
Mfr # 6232100
Zoro # G508999407
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Dispenser Color Black
- Height 7.9"
- Depth 5.6"
- Width 7.9"
Product Information
- Brand Tork
- MFR # 6232100
- Zoro # G508999407
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Height | 7.9" |
Depth | 5.6" |
Width | 7.9" |
Details
Item | Napkin Dispensers |
Dispenser Material | Plastic |
Dispenser Color | Black |
For Use With | Tork® N4 Xpressnap® Dispenser Napkins DX906E, DX900 |
Standards | Certified Easy to Use by Swedish Rheumatism Association |
Description
Tork Xpressnap Tabletop Napkin Dispenser is ideal for limited-service restaurants with high traffic that offer napkins at the table. Top-rated tabletop system for improving efficiency and speed. Delivers one-at-a-time dispensing system that reduces napkin consumption by 25% compared to traditional napkin dispensers. Plus, don't pass up an opportunity to engage guests with AD-A-Glance customizable advertising panels that turn your dispenser into on-site advertising.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Hi-Limit (00-271123)
- BÉQUET CARAMEL Caramel Celtic Sea Salt (55093)
- HERO Baking Jam Raspberry Seedless Clean 12.12lbs (2189.194)
- TRUE Roller W/Bracket (E995374)
- TORK Xpressnap Standing Dispenser (6332000)
- TORK Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins (DX900)
- TORK Xpressnap Stand Napkin Dispenser, 9.25 x 9.25 x 24.5, Red (6336000)
- TORK Tork Xpressnap® Stand Napkin Dispenser Black N4, Upright Design, Signature Range, 24.5 x 9.25 x 9.25 (TRK6332000)
- TORK Black Xpressnap Signature In-Counter Napkin Dispenser (6032200)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin N14, 1-ply, 36 packs x 240 napkins (DX506E)
- DIXIE ULTRA Napkin Dispenser, Interfold, 7-3/5"Wx6-1/10"Dx7-1/5"H, BK (GPC54527A)
- Tork Napkin Dispensers