Shop All Napkin Dispensers
Tork
Tork Xpressnap® Stand Napkin Dispenser Black N4, Upright Design, Signature Range, 24.5 x 9.25 x 9.25
Mfr # TRK6332000
Zoro # G7569189
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.9606
- Material Plastic
- Overall Width 9.875
- Width 9.25 in
- Color Black
Product Information
- Brand Tork
- MFR # TRK6332000
- Zoro # G7569189
- UPC # 10073286625202
- Country of Origin United States
- Category Napkin Dispensers
Dimensions
Length | 9.9606 |
Overall Width | 9.875 |
Width | 9.25 in |
Overall Length | 25.25 |
Depth | 9.25 in |
Height | 24.5 in |
Overall Height | 9.875 |
Details
Material | Plastic |
Color | Black |
Weight | 1 lbs |
For Use With | 552228, 552120, 302020, 302028, 302030, 463002, 309696, 309697, 552020, 552028, 73TR, 78T1 |
Description
Tork Xpressnap® Stand Napkin Dispenser N4:
Seeking ways to free up valuable counter space? This slim, upright dispenser saves space in self-service areas and comes with an easy wall-mounting feature that makes permanent installation quick. Save staff time on refills with a side-loading door that can be customized with left or right hinges. It's easy to keep refilled thanks to an increased capacity of up to 1,000 1-ply napkins and one-at-a-time dispensing. A perfect solution for limited-service restaurants.
- •Ideal for foodservice environments, allowing the user to easily position the unit at any location.
- •Increase personal hygiene and cut waste by delivering one-at-a-time dispensing, which reduces consumption.
- •AD-A-Glance® customizable display window serves as an advertising tool to promote your products and engage with your guests.
- •Upright design reduces countertop area needed – Wall-mounting feature allows for quick permanent installation.
- •Made with durable and easy to clean materials that reduce maintenance and labor costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Honey Spoon (409)
- MERCER CUTLERY Knife Roll Set, 8 Piece (M21820)
- TRUE Wiper Gasket Kit Gdm-69/Tsd-69 Top Hung (982474)
- DEXTER RUSSELL 6 in Sani-Safe® Scalloped Utility Knife (S156SC-PCP)
- TORK Tork Xpressnap Fit® Natural Dispenser Napkin N14, 1-ply, 36 packs x 240 napkins (DX506E)
- TORK Xpressnap Tabletop Napkin Dispenser, 7.9 x 5.6 x 7.9, Black (6232100)
- TORK Xpressnap Stand Napkin Dispenser, 9.25 x 9.25 x 24.5, Red (6336000)
- TORK Tork Xpressnap® White Dispenser Napkin N4, Advanced, Interfold 1-ply, 13" x 8.5", 12 x 500 napkins (DX900)
- TORK Black Xpressnap Signature In-Counter Napkin Dispenser (6032200)
- TORK Xpressnap Standing Dispenser (6332000)
- HOME BASICS Chrome Napkin Holder (NH10296)
- Tork Napkin Dispensers