Shop All Toilet Paper Dispensers & Holders
Tork
Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 55TR
Mfr # 55TR
Zoro # G4074321
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Conventional
- Dispenser Material Plastic
- Color Smoke
- For Max. Roll Dia. 5.5 in
Product Information
- Brand Tork
- MFR # 55TR
- Zoro # G4074321
- UPC # 10073286617511
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5.5 in |
Depth | 7 in |
Width | 7.5 in |
Height | 12.75 in |
Dispenser Height | 6.4 in |
Dispenser Depth | 2.15 in |
Dispenser Width | 3.6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Conventional |
Dispenser Material | Plastic |
Color | Smoke |
Standards | ADA Compliant |
Material | Plastic |
Capacity | Holds Two Rolls |
For Use With | Tork® T24/T34 Conventional Bath Tissue Rolls TM6511S, TM1601A, TM1602, TM1616, TM1616S, TM1619, TM6120S, TM6130S, TM6184, TM6510, TM6512, TS1635S, TS1636S, TS1639S, 245989, 245949, 246325, 240616, 240123, TM1604 |
Compatible Mfg. Model Number | TM6511S, TM1601A, TM1602, TM1616, TM1616S, TM1619, TM6120S, TM6130S, TM6184, TM6510, TM6512, TS1635S, TS1636S, TS1639S, 245989, 245949, 246325, 240616, 240123, TM1604 |
Description
Tork Twin Toilet Paper Roll Dispenser Smoke T24:
The standard toilet paper roll dispenser gets a modern update with a sheer, smoky finish that provides at-a-glance refill inspection and complements any décor. While exposed toilet paper can be unsanitary, our enclosed design ensures you only touch what you need with at-home-style waterfall dispensing, offering better hygiene in a smooth, scratch-resistant and easy-to-maintain cover. To prevent the risk of paper rolls being stolen, our durable design comes complete with a built-in lock.
- •Modern and seamless design–make the right impression.
- •See-through window indicates when it's time to refill.
- •Smooth cover is easy to clean and maintain.
- •Closed dispenser that keeps rolls protected for better hygiene.
- •Robust design with lock to protect the roll and stop pilferage in demanding environments.
- •Built to last.
- •Reduce maintenance time and costs with two rolls of bath tissue.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC enMotion Gen 2 Automatic Soap/Sanitizer Dispenser, Foam, Wall-Mount, 1200 ml Refill Size, SS (52060)
- MIDWEST RAKE Seal Coat Squeegee, 72", 82" Handle (76836)
- HTI Long Vacuum Nozzle - 1.5" Diameter (LVT-15)
- GENUINE JOE 56 gal Trash Bags, 1.20 mil, Black, 100 PK (GJO98210)
- TORK Tork Twin Mini Jumbo Toilet Paper Roll Dispenser Black T2, Protects Rolls, Elevation Range, 5555290 (5555290)
- TORK Tork Coreless Toilet Paper Spindle Gray T7, Doubles Typical Capacity, Universal, 473040, Type C (473040)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- TORK Tork Jumbo Toilet Paper Roll Dispenser Smoke T22, High Capacity, 66TR (66TR)
- TORK Tork Twin Toilet Paper Roll Dispenser Smoke T24, Modern Look, 59TR (59TR)
- TORK Tork OptiCore® 3-Roll Toilet Paper Roll Dispenser Black T11, High Capacity, 565828 (565828)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- Tork Toilet Paper Dispensers & Holders