Tork PeakServe® Mini Continuous™ Paper Hand Towel Dispenser Black H5, High-Capacity
Mfr # 552538
Zoro # G4525102
Key Features
- Paper Towel Type Continuous Towel Dispenser
- Product Series PeakServe
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity 1,230 Towels
Product Information
- Brand Tork
- MFR # 552538
- Zoro # G4525102
- Country of Origin Poland
- Category Paper Towel Dispensers
Dimensions
Depth | 3.97 in |
Height | 19.3 in |
Dispenser Depth | 3.97 in |
Width | 14.44 in |
Dispenser Height | 21.457 in |
Dispenser Width | 4.843 |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Continuous Towel Dispenser |
Product Series | PeakServe |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | 1,230 Towels |
Dispenser Color | Black |
Warranty | Yes, Against Manufacturer's Defects |
For Use With | Tork® H5 Hand Towel Rolls 105065 |
Type | Continuous® Towel Dispenser |
Capacity | 1,230 Towels |
Weight | 7.12 lbs |
Compatible Mfg. Model Number | 105065 |
Standards | LEED Applicable |
Description
Tork PeakServe® Mini ContinuousTM Paper Hand Towel Dispenser Black H5:
High-traffic restrooms can be challenging to maintain with paper towel shortages, jams and the need for frequent refilling creating long waits for guests. The Tork® PeakServe® Mini ContinuousTM Hand Towel Dispenser serves a towel in three seconds and has a high capacity with 1,230 towels. It cuts refill time in half and prevents dispenser jams thanks to our patented ContinuousTM hand towel system—and all this in an extra slim ADA-compliant dispenser that's perfect for compact spaces. This system is certified easy-to-use by the Swedish Rheumatism Association (SRA) making hygiene accessible for all.
- •Designed for high-traffic washrooms where staff need to maximize cleaning time and maintain a good flow of guests.
- •Compressed hand towels for increased capacity, reducing maintenance time required.
- •High capacity for reduced costs and fewer service interruptions.
- •Taking a towel is always smooth and easy with our patented Continuous hand towel system.
- •Refill with hand towels when it suits you - more flexibility means more time to clean.
- •Towels served in three seconds for washroom flow with no hold ups for guests.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 23 gal Slim Jim 23-Gallon Container, Gray (RCP1868188CT)
- BOBRICK Multifold Paper Towel Dispenser, SS (B-262)
- FEIN Industrial Dust Extractor, 1-3/8" Hose Dia., Standard 151 cfm (TURBO II)
- ZORO SELECT Forced Cup Plunger, Durable Rubber, 4 in Cup Dia, 8 in Wood Handle (1RLV7)
- TORK Tork Multifold and C-Fold Hand Towel Dispenser Smoke H2 H25, One-at-a-Time Dispensing, 73TR (73TR)
- TORK Tork PeakServe® Large Recessed Cabinet Paper Hand Towel Adapter H5, High-Capacity, 552522 (552522)
- TORK Tork Paper Hand Towel Roll Dispenser Smoke H21, Push-Down Handle and High-Capacity, 84TR (84TR)
- TORK Tork Xpress Countertop Multifold Hand Towel Dispenser Black H2, One-at-a-Time dispensing (302028)
- TORK Tork Electronic Paper Hand Towel Roll Dispenser Smoke H21, Touch-Free, 86ECO (86ECO)
- TORK Tork Matic® Hand Towel Roll Dispenser, Intuition Sensor Stainless Steel H1, One-at-a-Time Dispensing (461202)
- KINGSWAY GROUP Paper Towel Dispenser, (125) Multifold (KG02)
- Tork Paper Towel Dispensers