Shop All Paper Towels
Tork
Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 6 rolls x 800 ft, RB800
Mfr # RB800
Zoro # G4057731
product price: $54.69
/pk 6, $9.12/ea
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.88 in
- Sheet Length 23.6
- Sheet Size 7.88 in x 800 ft
Product Information
- Brand Tork
- MFR # RB800
- Zoro # G4057731
- UPC # 10073286611106
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.88 in |
Sheet Length | 23.6 |
Sheet Size | 7.88 in x 800 ft |
Roll Dia. | 7.8" |
Roll Length | 800 ft |
Core Dia. | 1.93 in |
Details
Paper Towel Type | Hardwound |
Item | Paper Towels |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 1 |
Container Type | Roll |
Green Certification or Other Recognition | BPI Certified Compostable; EcoLogo Certified |
Material | Paper |
Uses Dispenser | Tork® H21 Towel Dispensers - 83TR, 84TR, 86ECO, 87T |
Green Environmental Attribute | 0.2, Yes |
Application | Hand |
Recycled Content | 20% Fiber |
Features | Advanced |
Standards | BPI Certified Compostable; EcoLogo Certified |
Dirt Types | General Purpose |
Scent | Unscented |
Applicable Material | Multiple |
Description
Tork® Advanced Hardwound Roll Towel, 7.88" x 800 ft, White, 6 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.3 mil, Gray, 100 PK (H8647PGK)
- ATRIX Ergo Backpack HEPA Vacuum (BP50-G)
- CRC All Purpose Cleaner, 32 oz. Jug, Unscented (14401)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean, 8 PK (312620)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- TORK Towels, Universal, 1-Ply, 7.8inRL Dia, 1.9inCore, 7.5inx800ft , WE, 6PK (TRK7171400)
- TORK Tork Universal Multifold Paper Towels, Natural (MK530A)
- TORK Premium Soft Xpress White with Blue Leaf 3-Panel 2-Ply Multifold Paper Towels, 2160PK (MB579)
- TORK Tork PeakServe® Continuous™ Hand Towel White H5, Advanced, Compressed, 12 x 410 sheets, 105065 (105065)
- TORK Tork Basic Centerfeed Paper Wiper White M2, High Absorbency, 6 x 600 Sheets, 121201 (121201)
- LOCOR Hardwound Paper Towels, Continuous Roll Sheets, White, 6 PK (SOL46902)
- Tork Paper Towels