Shop All Rags & Towels
Tork
Tork Heavy Duty Cleaning Cloth White W24, Pop-Up Box, 5 x 80 Cloths, 5301755
Mfr # 5301755
Zoro # G4596199
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spunlace
- Size 8.46 x 16.13
- Color White
- Length 16.13 in
- Width 8.46 in
Product Information
- Brand Tork
- MFR # 5301755
- Zoro # G4596199
- UPC # 10073286624502
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 8.46 x 16.13 |
Length | 16.13 in |
Width | 8.46 in |
Roll Length | 107.5 ft |
Overall Height | 9.5 |
Overall Width | 9.375 |
Overall Length | 23.875 |
Details
Material | Spunlace |
Item | Cleaning Cloths |
Color | White |
Recommended For | General Purpose |
Packaging Type | Box |
Weight | 8.45 lbs |
Ply | 1 |
Wipes per Container | 80 |
For Use With | Tork® W24 Dispenser Bracket - 2083281 |
Paper Towel Type | Multipurpose Cleaning Cloth |
Application | General Purpose; Cleaning |
Standards | HACCP; Health Canada Certified |
Fragrance | Unscented |
Wipes Application | General Purpose |
Type | Multipurpose Cleaning Cloths |
Used On | General Purpose |
Description
Tork® Heavy-Duty Cleaning Cloth, 8.46 x 16.13, White, 80/Box, 5 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK AUTO WIPES SCA TISSUE N AMER Advanced Bath Tissue Jumbo Roll 2Ply 6 Rolls 1600 ft (TW12021502)
- PROTEAM Micro Cloth Filter, Fits GoFit 3 Backpack Vacuum (843966)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- SPC SPC 655-ENV200 15 Inchx19 Inch Oil Sorbent Pad 200 Pads-Bale (655-ENV200)
- TORK Tork Perforated Roll Towel White, Certified Compostable, 30 x 84 Towels, HB1990A (HB1990A)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- TORK Tork Folded Industrial Cleaning Cloth Gray W8, Soft and Flexible, 8 x 55 Sheets, 520350 (520350)
- TORK Tork Industrial Cleaning Cloth Gray W7, One-at-a-Time Dispensing, 1 x 210 Cloths, 520374 (520374)
- TORK Tork Quat Friendly Foodservice Cleaning Towel Blue Self Dispensing, 1/4 Folded, 1 x 150 Towels (192196)
- WORKWIPES Reclaimed Hospital Blanket in Box 1 box (WIP565)
- Tork Rags & Towels