Shop All Toilet Paper
Tork
Tissues, 750/Roll Sheets, White, 36 PK
Mfr # 472884
Zoro # G808997141
product price: $120.99
/pk 36, $3.36/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Toilet Paper Type Tissues
- Number of Sheets 750/Roll
- Sheet Length 4"
- Color White
- Sheet Width 3.66"
Product Information
- Brand Tork
- MFR # 472884
- Zoro # G808997141
- Country of Origin United States
- Category Toilet Paper
Dimensions
Sheet Length | 4" |
Sheet Width | 3.66" |
Details
Item | Toilet Paper |
Toilet Paper Type | Tissues |
Number of Sheets | 750/Roll |
Color | White |
Description
Stop spending valuable maintenance time restocking your bathroom. Instead, choose this Tork toilet paper that has double the capacity than traditional toilet paper rolls. Plus, the coreless design results in less waste, requiring less time spent removing trash from your facility. This bath tissue breaks up rapidly, making it suitable for all plumbing systems. It arrives in 95% less packaging with an easy-carry handle, making it easy to store and transport.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP ZEP, Drip Tray, Gray, 6"H, Auto (S95101)
- HARBOR Blue Wiper Center Pull Towels 200 sheet 1 ply , 4PK (H6005W)
- MILWAUKEE TOOL Crevice Tool 2-1/2in (49-90-2008)
- ASTRO PNEUMATIC Wire Brush Set, 20 pcs. (9020)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 2-ply, 36 x 865 sheets, 161990 (161990)
- TORK Roll, 400 Sheets, White, 80 PK (2465100)
- TORK 2-Ply Universal Single Roll Toilet Paper, 500-Sheets per Roll, 96PK (TM1616S)
- TORK Tork Premium Bath Tissue Roll, 2-Ply, White (2465110)
- TORK Tork High-Capacity Toilet Paper Roll White T26, Advanced, 2-Ply, 36 x 1000 sheets, 110292A (110292A)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Universal, 1-ply, 36 x 1755 sheets, 112990 (112990)
- TORK Roll, 1100 Sheets, White, 36 PK (472882)
- Tork Toilet Paper