Shop All Plug-In Timers
Tork
Time Switch 30A 347V Spst Indoor 24 Hr
Mfr # 1101-7
Zoro # G1628282
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scheduling 24 Hour
- Standard UL-CSA
- Operating Temperature -40 to 165 F
- Dimensions L=4.687 - H=7.937 - W=2.937
- Action SPST
Product Information
- Brand Tork
- MFR # 1101-7
- Zoro # G1628282
- UPC # 786261100337
- Country of Origin United States
- Category Plug-In Timers
Dimensions
Dimensions | L=4.687 - H=7.937 - W=2.937 |
Details
Scheduling | 24 Hour |
Standard | UL-CSA |
Operating Temperature | -40 to 165 F |
Action | SPST |
Application | Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control |
Frequency Rating | 60 Hz |
Contact Rating | 347 VAC |
Enclosure | NEMA 1 Metal Indoor |
Type | 24 Hour Time Switch |
Mounting | Screw Mount |
Description
Turn Prevent Lug 2/0-14,Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- EATON Miniature Neon Bulb, NE51H-R68,240V (28-3755)
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- SIEMENS Lamp Module w/Bulb, White, LED, Plastic (3SU1401-1BF60-1AA0)
- TORK Time Switch, Mechanical, Easy-Set, 120-277V (TU40)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- TORK Plug In Timer, Digital, 15 A (458Z)
- INTERMATIC Intermatic TN311K Heavy Duty Plug-In Timer (3395332)
- Tork Timers