Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 60 min.
Mfr # A560MW
Zoro # G0988823
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 60 min
- Contact Form SPDT
- Hold Feature No
- Faceplate Color White
- Max. Amps @ 125VAC 20 A
Product Information
- Brand Tork
- MFR # A560MW
- Zoro # G0988823
- UPC # 786261151155
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Width | 3 in |
Height | 5 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 60 min |
Contact Form | SPDT |
Hold Feature | No |
Faceplate Color | White |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Max. Amps @ 277VAC | 10 A |
Standards | California Title 24 Compliant, cULus |
Knob | Plastic |
HP @ 240V | 2 hp |
HP @ 120V | 1 hp |
Max. Amps @ 250VAC | 10 A |
Frequency | 50/60 Hz |
Input Voltage | 125/250/277V AC |
Operating Temp. Range | 32 to 122°F |
Application | Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control |
Description
Spring-Wound Timer, Timing Range 0 to 60 min, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label, 0.75x0.34, PK1000 (H075X034H1T)
- PANDUIT 14-13/16" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 50 (SSPM4H-L300)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- TELEMECANIQUE SENSORS Limit Switch, No Lever, Rotary, SPDT, 10A @ 300V AC (9007MS04S0100)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- TORK Spring-Wound Timer, Range 0 to 60 min. (C560M)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C512HH)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (A506HW)
- INTERMATIC Timer, Spring Wound, 12 Hr (FD12HWC)
- Tork Timers