Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 60 min.
Mfr # A560MHW
Zoro # G0988920
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 60 min
- Contact Form SPDT
- Hold Feature Yes
- Faceplate Color White
- Max. Amps @ 125VAC 20 A
Product Information
- Brand Tork
- MFR # A560MHW
- Zoro # G0988920
- UPC # 786261151223
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Width | 3 in |
Height | 5 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 60 min |
Contact Form | SPDT |
Hold Feature | Yes |
Faceplate Color | White |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Standards | California Title 24 Compliant, cULus |
Max. Amps @ 277VAC | 10 A |
HP @ 120V | 1 hp |
Knob | Plastic |
HP @ 240V | 2 hp |
Max. Amps @ 250VAC | 10 A |
Input Voltage | 125/250/277V AC |
Operating Temp. Range | 32 to 122°F |
Frequency | 50/60 Hz |
Application | Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control |
Description
Spring-Wound Timer, Timing Range 0 to 60 min, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature Yes, Faceplate Color White, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PWRIG300012120S)
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-10RB-Q)
- RACO Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (LC1D65ABD)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HHW)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502HW)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- Tork Spring Wound Timers