Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 6 hr.
Mfr # A506HW
Zoro # G0988683
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 6 hr
- Contact Form SPDT
- Hold Feature No
- Faceplate Color White
- Max. Amps @ 125VAC 20 A
Product Information
- Brand Tork
- MFR # A506HW
- Zoro # G0988683
- UPC # 786261151186
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Height | 5 in |
Width | 3 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 6 hr |
Contact Form | SPDT |
Hold Feature | No |
Faceplate Color | White |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
Max. Amps @ 250VAC | 10 A |
Knob | Plastic |
HP @ 120V | 1 hp |
Max. Amps @ 277VAC | 10 A |
HP @ 240V | 2 hp |
Standards | California Title 24 Compliant, cULus |
Input Voltage | 125/250/277V AC |
Operating Temp. Range | 32 to 122°F |
Application | Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control |
Frequency | 50/60 Hz |
Description
Spring-Wound Timer, Timing Range 0 to 6 hr, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color White, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Single Circuit Rated Metal Toggle Light Switch, Brass (80/1767)
- NVENT HOFFMAN Elbow, 90deg., Comm, Steel, 4in.Hx4in.L (F4490EIN)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 8 Pin, DPDT (1EGY4)
- HUBBELL Rocker Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, Gray (P264GY)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560M)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (C502H)
- TORK Spring-Wound Timer, Range 0 to 30 min. (C530M)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (C412H)
- TORK Spring-Wound Timer, Range 0 to 60 min. (A560MHW)
- TORK Spring-Wound Timer, Range 0 to 6 hr. (C506H)
- INTERMATIC Timer, Spring Wound, 15 Min, SPST, Silver (FF15MH)
- Tork Spring Wound Timers