Shop All Spring Wound Timers
Tork
Spring-Wound Timer, Range 0 to 30 min.
Mfr # A530M
Zoro # G0965087
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Timing Range 0 to 30 min
- Contact Form SPDT
- Hold Feature No
- Faceplate Color Ivory
- Max. Amps @ 125VAC 20 A
Product Information
- Brand Tork
- MFR # A530M
- Zoro # G0965087
- UPC # 786261150141
- Country of Origin China
- Category Spring Wound Timers
Dimensions
Width | 3 in |
Height | 5 in |
Details
Item | Spring-Wound Timer |
Timing Range | 0 to 30 min |
Contact Form | SPDT |
Hold Feature | No |
Faceplate Color | Ivory |
Max. Amps @ 125VAC | 20 A |
Number of Gangs | 1 |
HP @ 240V | 2 hp |
Max. Amps @ 250VAC | 10 A |
Max. Amps @ 277VAC | 10 A |
Knob | Plastic |
HP @ 120V | 1 hp |
Standards | California Title 24 Compliant, cULus |
Input Voltage | 125/250/277V AC |
Frequency | 50/60 Hz |
Operating Temp. Range | 32 to 122°F |
Application | Whole House Fans; Indoor/Outdoor Lighting; Bathroom Fans; Self Storage Control |
Description
Spring-Wound Timer, Timing Range 0 to 30 min, Contact Form SPDT, HP @ 120V 1 hp, HP @ 240V 2 hp, Max. Amps @ 125VAC 20 A, Max. Amps @ 250VAC 10 A, Max. Amps @ 277VAC 10 A, Number of Gangs 1, Hold Feature No, Faceplate Color Ivory, Knob Plastic, Standards California Title 24 Compliant, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1 In., Nylon, 90 Deg (PS1009NBK)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- PANASONIC 5A Adjustable Rod L Shape 250V-AC Limit Switch (AZ46079)
- SQUARE D Coil, Magnetic, 480vac (3106340957)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- TORK Spring-Wound Timer, Range 0 to 60 min., Knob: Plastic (C560MH)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512H)
- TORK Spring-Wound Timer, Range 0 to 30 min. (A530MW)
- TORK Spring-Wound Timer, Range 0 to 15 min. (A515MW)
- TORK Spring-Wound Timer, Range 0 to 15 min. (C515M)
- INTERMATIC Timer, Spring Wound (FF5M)
- Tork Timers