Shop All Rags & Towels
Tork
Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK
Mfr # 192291
Zoro # G209846239
$49.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Wipes per Container 50
- Length 14.75 in
- Application Cleaning
- For Use With Tork® W8 Small Pack Wiper Bracket - 655300
Product Information
- Brand Tork
- MFR # 192291
- Zoro # G209846239
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 14.75 in |
Width | 11.75 in |
Details
Material | Cloth |
Color | White w/Red Stripe |
Wipes per Container | 50 |
Application | Cleaning |
For Use With | Tork® W8 Small Pack Wiper Bracket - 655300 |
Fragrance | Unscented |
Paper Towel Type | Odor Resistant Foodservice Towels |
Ply | 1 |
Features | Odor Resistant—Inhibits growth of odor-causing bacteria. |
Standards | NSF P1 |
Packaging Type | Poly Pack |
Effective to Remove | Bacteria; Grease; Grime |
Description
Tork Small Pack Foodservice Cloths are ideal for use with a wide range of cleaning, degreasing, and sanitizing chemicals in foodservice environments, restaurants, cafes, and kitchens. Compact format fits in space-saving dispenser brackets at server stations, back of house or in storage areas. Color-coded to help avoid risk of cross-contamination.This cloth is easy to rinse, dries quickly and is low linting. Good absorption will allow cloth to pick up dirt and mop up spills effectively. The product comes in self-dispensing poly packs inside the carton, easy to store.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buffing Pad, Red, Size 14", Round, PK5 (402W45)
- BSC PREFERRED Everyday Genuine Joe Can Liners, 20-30 Gal, 8 mic, 30inx36in, Clear, 500PK (EJOHD303710)
- HTI Short Vacuum Nozzle - 1.5" Diameter (VT-15)
- TOUGH GUY Tire Brush, 6 1/2 in L Handle, Cream, Galvanized Iron Wire, 11 in L Overall (2ZPD5)
- TORK Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475 (192475)
- TORK Tork Industrial Low-Lint Cleaning Cloth Blue W4, Antistatic, 5 x 80 Cloths, 192578 (192578)
- TORK Tork Heavy Duty Cleaning Cloth White , 1/4 Folded, 6 x 50 Cloths, 5301505 (5301505)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, Antimicrobial, 1 x 150 Cloths (192191)
- TORK Tork Quat Friendly Foodservice Cleaning Towel White Self Dispensing, 1/4 Folded, 1 x 150 Cloths (192195)
- DRI BY TRICOL CLEAN Multi-Purpose Cloth, Blue, 300 GSM, 16 x 16 in, 48 PK (01-30-01-00-91-50)
- Tork Rags & Towels