Shop All Lighting Photocontrols
Tork
Shorting Cap, Turn Lock, Weatherproof
Mfr # 5500
Zoro # G1586042
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TORK Photocontrols
- Voltage 120 to 480V AC
- Description/Special Features Closes Primary Circuit, Weatherproof
- Outside Dia. 3.0 in
- Amps 3.75 A
Product Information
- Brand Tork
- MFR # 5500
- Zoro # G1586042
- UPC # 786261611307
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Outside Dia. | 3.0 in |
Overall Height | 2.19 in |
Details
Item | Shorting Cap |
For Use With | TORK Photocontrols |
Voltage | 120 to 480V AC |
Description/Special Features | Closes Primary Circuit, Weatherproof |
Amps | 3.75 A |
Accessory Type | Shorting Cap |
Description
Shorting Cap, For Use With TORK Photocontrols, Outside Dia. 3.0 in, Overall Height 2.19 in, Voltage 120 to 480V AC, Amps 3.75 A, Description/Special Features Closes Primary Circuit, Weatherproof
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN 316L Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A606CHNFSS6)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 60 to 200 psi, Standard Action (9013FHG49J59X)
- SUPERSTRUT Clip Cable Hander Armored (ZCK535-10)
- ECHO Re-Power Tune-Up Kit PB-770 (90122Y)
- TORK Photocontrol, Flush/Box Mounting, 120VAC (2119A)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2022)
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124WP)
- TORK LED Photocontrol Button, 120 to 277VAC (ZB124)
- TORK Photocntrl, 1/2InCndt, Flsh, 208 to 277VAC (2002)
- DAYTON Photocontrol, Threaded, 208 to 277VAC (26WA94)
- Tork Lighting Photocontrols