Shop All Digital And Mechanical Timers
This Product is Discontinued
Tork
Plug In Timer, Mechanical, 125VAC (Discontinued)
Mfr # 401A
Zoro # G6564177
This Product is Discontinued
Key Features
- Min. Time Setting 15 min
- Voltage 125V AC
- Digital/Mechanical Mechanical
- Indoor / Outdoor Indoor
- Length 1 19/64 in
Product Information
- Brand Tork
- MFR # 401A
- Zoro # G6564177
- UPC # 786261160010
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Length | 1 19/64 in |
Width | 3 15/32 in |
Depth | 5 1/2 in |
Details
Item | Plug In Timer |
Min. Time Setting | 15 min |
Voltage | 125V AC |
Digital/Mechanical | Mechanical |
Indoor / Outdoor | Indoor |
Features | Designed with Captive Tabs, Multiple On/Off Setting, Polarized Outlet Receptacle |
Style | Plug In |
Receptacles | 1 |
Receptacle Type | 1-15R |
Amps | 15 A |
Watts | 1,875 W |
Standards | California Title 24 Compliant, cCSAus |
HP @ 240V | 2 hp |
Max. Time Setting | 24 hr |
Max. On/Off Cycles | 48 |
HP @ 120V | 1/3 hp |
Color | White |
Type of Switch | Mechanical |
Number of Gangs | 1 |
Description
Plug In Timer, Mechanical, Min. Time Setting 15 min, Max. Time Setting 24 hr, Max. On/Off Cycles 48, Voltage 125V AC, Watts 1,875 W, Amps 15 A, HP @ 120V 1/3 hp, HP @ 240V 2 hp, Type of Switch Mechanical, Indoor, Receptacles 1, Receptacle Type 1-15R, Color White, Length 1 19/64 in, Width 3 15/32 in, Depth 5 1/2 in, Style Plug In, Number of Gangs 1, Features Designed with Captive Tabs, Multiple On/Off Setting, Polarized Outlet Receptacle, Standards California Title 24 Compliant, cCSAus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.