Shop All Digital And Mechanical Timers
This Product is Discontinued
Tork
Plug In Digital Timer (Discontinued)
Mfr # 457Z
Zoro # G4597381
This Product is Discontinued
Key Features
- Min. Time Setting 1 min
- Indoor / Outdoor Indoor
- Amps 15 A
- Style Plug In
- Digital/Mechanical Digital
Product Information
- Brand Tork
- MFR # 457Z
- Zoro # G4597381
- UPC # 786261160164
- Country of Origin China
- Category Digital And Mechanical Timers
Dimensions
Length | 3 1/4 in |
Width | 3 1/2 in |
Depth | 2 5/8 in |
Details
Item | Plug In Timer |
Min. Time Setting | 1 min |
Indoor / Outdoor | Indoor |
Amps | 15 A |
Style | Plug In |
Digital/Mechanical | Digital |
Receptacle Type | (2) 5-15R |
Type of Switch | Digital |
Features | Astronomic Function, Automatic DST Adjustment, Battery Back-Up, Manual Override, Random Mode, Works With CFLs and LED Lamps |
Max. Time Setting | 7 day |
Max. On/Off Cycles | 20 |
Watts | 1,000 W |
Battery Type | Lithium Rechargeable |
Receptacles | 2 |
Standards | California Title 24 Compliant |
Color | White |
Voltage | 120V AC |
Green Environmental Attribute | Product is Rechargeable |
Description
Plug In Timer, Digital, Min. Time Setting 1 min, Max. Time Setting 7 day, Max. On/Off Cycles 20, Voltage 120V AC, Watts 1,000 W, Amps 15 A, Type of Switch Digital, Indoor, Receptacles 2, Receptacle Type (2) 5-15R, Color White, Length 3 1/4 in, Width 3 1/2 in, Depth 2 5/8 in, Style Plug In, Battery Type Lithium Rechargeable, Features Astronomic Function, Automatic DST Adjustment, Battery Back-Up, Manual Override, Random Mode, Works With CFLs and LED Lamps, Standards California Title 24 Compliant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.