Shop All Lighting Photocontrols
Tork
Photocontrol, 480VAC, Swivel Mounting
Mfr # ZSS480
Zoro # G9914677
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Swivel
- Voltage 480V AC
- Max. Wattage 2,220
- Max. Incandescent Amps 15 A
- Max. Ballast Amps 8 A
Product Information
- Brand Tork
- MFR # ZSS480
- Zoro # G9914677
- UPC # 786261789204
- Country of Origin China
- Category Lighting Photocontrols
Dimensions
Depth | 4 1/4 in |
Width | 2 3/4 in |
Length | 2 in |
Manufacturers Warranty Length | 10 yr |
Length (Straight Wireway) | 2 in |
Details
Item | Photocontrol |
Mounting | Swivel |
Voltage | 480V AC |
Max. Wattage | 2,220 |
Max. Incandescent Amps | 15 A |
Max. Ballast Amps | 8 A |
Foot Candles On | 1.5 |
Foot Candles Off | 2.25 |
Color | Gray |
Temp. Range | -40 Degrees to 158 Degrees F |
Standards | ANSI C136.10-2010, UL773 |
Housing Material | Polycarbonate |
Accessory Type | Photocontrol |
Description
Photocontrol, Mounting Swivel, Voltage 480V AC, Max. Wattage 2,220, Max. Incandescent Amps 15 A, Max. Ballast Amps 8 A, 1.5 Foot Candles On, 2.25 Foot Candles Off, Color Gray, Temp. Range -40 Degrees to 158 Degrees F, Length 2 in, Width 2 3/4 in, Depth 4 1/4 in, Housing Material Polycarbonate, Standards ANSI C136.10-2010, UL773
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 40 A, Reversing: No (XTCF063D00A)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2B-14)
- OMRON Proximity Sensor, Inductive, 30mm, NO (E2E-X10D1-N)
- OMRON Time Delay Rlay, 120VAC, 5A, DPDT, 0.05 sec. (H3CR-H8L-AC100120S)
- TORK Photocontrol, 120-277VAC, Fixed Mounting (ZS124)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSS124)
- TORK Photocontrol, 400-550VAC, Yellow, 3-3/16" L (2008B)
- TORK Photocntrl, Flush or Junction Box, 120VAC (3010)
- TORK Photocontrol, 120V AC, 2000 W, 16.7 A, SPST, Flush/Box, Lexan, Black (3000)
- TORK Photocontrol, 120-277VAC, Swivel Mounting (ZSSP124)
- INTERMATIC Photocontrol, 120V AC, 1800 W, 15 A, SPST, 1/2 in Male Pipe Thread, Polycarbonate, White/Gray (K4121C)
- Tork Lighting Photocontrols