Shop All Paper Towels
Tork
Multipurpose Paper Wipers 1 Ply, 1; 90 Sheets, 97.5 ft; 13", White, 12 PK
Mfr # 430150A
Zoro # G110113024
product price: $74.39
/pk 12, $6.20/ea
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multipurpose Paper Wipers
- Color White
- Sheet Width 12.5"
- Sheet Length 13 in
- Roll Length 97.5 ft; 13"
Product Information
- Brand Tork
- MFR # 430150A
- Zoro # G110113024
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 12.5" |
Sheet Length | 13 in |
Roll Length | 97.5 ft; 13" |
Details
Paper Towel Type | Multipurpose Paper Wipers |
Color | White |
Number of Sheets | 1; 90 |
Ply | 1 |
Material | Paper/DRC |
Green Certification or Other Recognition | HACCP International Certified; NSF P1 Certified |
Container Type | Pack |
Description
Tork Paper Wiper Plus is a multipurpose paper towel that is ideal for picking up liquid and hand wiping. This product features a 1/4 format that allows for efficient use of the entire wiper.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Gray, Top Door, Plastic (FG9W2700GRAY)
- COTTAGE Dispenser, Paper Towel (CMTD061888)
- ALFI BRAND ALFI brand ABTPC77-BLA Black Matte Stainless Steel Recessed Toilet Paper Holder with Cover (ABTPC77-BLA)
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar (211000EA)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- TORK Tork Multifold Hand Towel White H2, Universal, 100% Recycled Fibers, 16 x 250 Towels, MB540A (MB540A)
- TORK Tork Paper Hand Towel Roll Natural H21, Universal, 100% Recycled Fiber, 6 Rolls x 800 ft, RK8002 (RK8002)
- TORK Tork Paper Towels, Nature, 6 PK (TRK290088)
- TORK Tork Cleaning Cloth Giant Roll White W1, 1 x 1219 Feet, 510105 (510105)
- TORK Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380 (291380)
- GEORGIA-PACIFIC Pacific Blue Ultra Paper Towels, Brown (26496)
- Tork Paper Towels