Shop All Rags & Towels
Tork
Low-Lint Cleaning Cloth, 1-Ply, 14 x 16.34, Unscented, Turquoise, 120 Cloths, 4PK
Mfr # 192480
Zoro # G609846242
product price: $260.99
/pk 4, $65.25/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Spunlace
- Color Turquoise
- Paper Towel Type Low-Lint Cleaning Cloths
- Standards EcoLogo Certified; Health Canada Certified
- Wipes per Container 120
Product Information
- Brand Tork
- MFR # 192480
- Zoro # G609846242
- Country of Origin Netherlands
- Category Rags & Towels
Dimensions
Width | 14 in |
Length | 16.34 in |
Details
Material | Spunlace |
Color | Turquoise |
Paper Towel Type | Low-Lint Cleaning Cloths |
Standards | EcoLogo Certified; Health Canada Certified |
Wipes per Container | 120 |
Application | Polishing |
Fragrance | Unscented |
Ply | 1 |
Packaging Type | Pack |
Effective to Remove | Dirt; Dust; Grime |
For Use With | Tork® W4 Wiper Dispensers and Top-Pak Bracket - 6540281, 654021, 207328 |
Description
Tork Low-Lint Cleaning Clothes are a soft yet durable wiper and is perfect for surface preparation and cleaning. This tough cloth is designed for use with industrial solvents. Perfect for working with sensitive applications like surface preparation before painting due to low-lint properties. Antistatic properties reduce the likelihood of static electrical discharge. This cloth can be used in the Tork Folded Wiper/Cloth Dispenser that protects the refills from dirt and offers one-at-a time dispensing to reduce consumption and waste.
- •Perfect for working with sensitive applications like surface preparation before painting due to low-lint properties.
- •Tough cloth designed for use with industrial solvents.
- •Soft drapable feel to get into tight spaces.
- •Antistatic properties reduce the likelihood of static electrical discharge.
- •Offers one-at-a time dispensing to reduce consumption and waste.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTI Chemical Resisant Nylex Wash Brush - 10" (TB-10CR)
- VIKAN Handle, Gray, Aluminum (293588)
- GORDON BRUSH Angled Stiff Speedy Corn Polypropylene with Wood Handle (M437310)
- DIVERSEY Foaming Acid Restroom Cleaner, Fresh Scent, 32 oz Spray Bottle, PK12 (95325322)
- TORK Tork Industrial Low-Lint Cleaning Cloth Blue W4, Antistatic, 5 x 80 Cloths, 192578 (192578)
- TORK Tork Industrial Cleaning Cloth Centerfeed Gray W2, 1 x 500 Cloths, 520337 (520337)
- TORK Tork Heavy Duty Cleaning Cloth White , 1/4 Folded, 6 x 50 Cloths, 5301505 (5301505)
- TORK Small Pack Foodservice Cloth, 1-Ply, 11.75 x 14.75, Unscented, White with Red Stripe, 50 Cloths, 4PK (192291)
- TORK Tork Odor Resistant Foodservice Cleaning Cloth White Self Dispensing, 1 x 50 Cloths, 192194 (192194)
- TORK Microfiber Disposable Cleaning Cloth, 1-Ply, 11.6 x 13.4, Unscented, White, 40 Wipes, 8PK (800200)
- R & R TEXTILE Multi-Purpose Terry Towel, PK144 (Z51747)
- Tork Rags & Towels