Shop All Paper Towels
Tork
Hardwound 2 Ply, Continuous Roll Sheets, 525 ft, White, 6 PK
Mfr # 290092A
Zoro # G509846250
product price: $101.99
/pk 6, $17.00/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Color White
- Sheet Width 7.7 in
- Sheet Length 9.8 in
- Roll Length 525 ft
Product Information
- Brand Tork
- MFR # 290092A
- Zoro # G509846250
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 7.7 in |
Sheet Length | 9.8 in |
Roll Length | 525 ft |
Core Dia. | 1.51 in |
Details
Paper Towel Type | Hardwound |
Color | White |
Number of Sheets | Continuous Roll |
Ply | 2 |
Green Certification or Other Recognition | EcoLogo Certified |
Material | Paper |
Container Type | Roll |
Uses Dispenser | Tork® H1 Matic® Towel Roll Dispensers - 5511202, 5511282, 461002, 5510202, 5510282, 309051 |
Description
The Tork Advanced Matic Hand Towel Roll is a soft, strong, and highly absorbent paper roll towel that offers the perfect combination of quality, performance, and value. Designed specifically for the Tork Elevation Matic Hand Towel Roll Dispensers, this Tork Advanced Matic Hand Towel offers a truly best-in-class product for no-touch, hygienic dispensing systems. Ideal for Class-A office buildings and upscale dining facilities. This towel saves time and controls consumption by one-at-a-time sheet dispensing. Long-lasting rolls minimize restroom maintenance costs while maximizing service. Available in an Easy Handling Carry Box.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Absorbent Pad, 22 gal, 15 in x 19 in, Chemical, Hazmat, Yellow, Polypropylene (35ZP94)
- REMCO 1 73/100 in W Scrub Brush, Stiff, 12 in L Handle, 4 33/100 in L Brush, Purple, Plastic (41858)
- HTI Iron Handle Interior Carpet & Upholstery (835-HTI)
- SPRAY NINE Cleaners & Detergents, 1 gal Bottle, Liquid, 4 PK (26801)
- TORK Tork Paper Hand Towel Roll White H21, Universal, 100% Recycled Fiber, 6 Rolls x 1000 ft, RB10002 (RB10002)
- TORK Tork Centerfeed Paper Towel White M2, High Absorbency, 6 x 610 Sheets, 121202 (121202)
- TORK Tork Basic Paper Wiper White W6, Roll Towel, 4 x 1452 Sheets, 291380 (291380)
- TORK Tork Paper Hand Towel Roll White H21, Advanced, 100% Recycled Fiber, 6 rolls x 800 ft, RB800 (RB800)
- TORK Tork Cleaning Cloth White W2, Reusable, 1 x 500 Cloths, 510137 (510137)
- TORK Tork Universal Multifold Paper Towels, Natural (MK530A)
- SCOTT Kleenex Hardwound Paper Towels, White, 6 PK (KCC50606)
- Tork Paper Towels