Shop All Electronic Timers
Tork
Electronic Timer, Astro 365 Days, SPDT
Mfr # DZS400BP
Zoro # G3414196
product price: $1,100.00
/ea
Free Shipping & Returns
$1,100.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Astro 365 Days
- Number of Channels 4
- Contact Form SPDT
- Voltage 120 to 277V AC
- Amps 20 A
Product Information
- Brand Tork
- MFR # DZS400BP
- Zoro # G3414196
- UPC # 786261821843
- Country of Origin United States
- Category Electronic Timers
Dimensions
Width | 5 in |
Depth | 4 1/2 in |
Height | 9 1/8 in |
Description
Electronic Timer, Operation Mode Astro 365 Days, Number of Channels 4, Contact Form SPDT, Voltage 120 to 277V AC, Amps 20 A, HP @ 120V 1, HP @ 240V 2, Events Available - Electronic Timer 99, Available Actions - Electronic Timer On/Off, Pulse, Event Allocation - Electronic Timer 1 On/Off Action = 2 Events, 1 Pulse Action = 1 Event, Pulse Duration 1 to 99 sec, Enclosure Plastic, Mounting Surface, Number of Poles 1, Min. Time Setting 1 min, Max. Time Setting 365 day, NEMA Rating 3R, Color Tan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK NIPPLE CONDUIT RGD 3/4"" (49203)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- GARDNER BENDER Tie Cable Zip 6In 100Pk (46-206UVB)
- GE Thermal Unit, 102.00 to 108.00A (CR123F118C)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- TORK Electronic Timer, 120 to 277VAC (DGLC100A-NC)
- TORK Electronic Timer, 24 hr, DPST (E103B)
- TORK Electronic Timer, Astro 365 Days, DPDT (DZS100BP)
- TORK Electronic Timer, 120VAC (DIN200B)
- TORK Electronic Timer, Astro 365 Days, DPDT (DWZ100B)
- TORK Electronic Timer, 24 hr, SPST (E101PB)
- Tork Timers