Shop All Heat Resistant Materials
Tork
Electromechanical Timer, 208 to 277V
Mfr # 1104B
Zoro # G7999993
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Time Setting 22 hr 45 min
- Type 24 hr
- Voltage 208 to 277V AC
- Min. Time Setting 20 min
- Contact Form DPST-NO
Product Information
- Brand Tork
- MFR # 1104B
- Zoro # G7999993
- UPC # 786261100672
- Country of Origin Multiple
- Category Heat Resistant Materials
Dimensions
Height | 7 15/16 in |
Depth | 2 15/16 in |
Width | 4 11/16 in |
Description
Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST-NO, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Gray Enamel, Metal Enclosure, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 4 11/16 in, Depth 2 15/16 in, Height 7 15/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- WESTWARD 36'' TIG Welding Rod 3/32" Dia., AWS ERNI55, 1 lb. (30XP17)
- AMERICAN TORCH TIP Screw, size M6X30 (W752)
- PARKER TORCHOLOGY 14-Pin Amphenol Plug (Miller) (PERCP4)
- TORK Electromechanical Timer, 120V, DPST-NO (1103B)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- TILLMAN 50Ft 1.25In Cable Cover (581C50)
- HI TEMP Welding Pad, 5 ft. W, 5 ft., 1 in., Red (R51-60X60X1-P)
- TILLMAN Green Cotton Flame-Retardant Jacket (6230-5X)
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- TILLMAN XL Cape Slevves and Bib (3221-20XL)
- Tork Heat Resistant Materials