Shop All Heat Resistant Materials
Tork
Electromechanical Timer, 120V, DPST-NO
Mfr # 1103B
Zoro # G7862626
product price: $77.45
/ea
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Temp. -40 Degrees to 165 Degrees F
- Type 24 hr
- Nominal Max. Time Setting 24 hr
- Min. Time Setting 20 min
- Width 4 11/16 in
Product Information
- Brand Tork
- MFR # 1103B
- Zoro # G7862626
- UPC # 786261100665
- Country of Origin Mexico
- Category Heat Resistant Materials
Dimensions
Width | 4 11/16 in |
Depth | 2 15/16 in |
Height | 7 15/16 in |
Description
Electromechanical Timer, 24 hr, Number of Poles 2, Contact Form DPST-NO, Voltage 120V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Gray Enamel, Metal Enclosure, NEMA Rating 1, Min. Time Setting 20 min, Max. Time Setting 22 hr 45 min, Max. On/Off Cycles 12, Width 4 11/16 in, Depth 2 15/16 in, Height 7 15/16 in, Number of Trippers Included 2, Operating Temp. -40 Degrees to 165 Degrees F
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER 10Cc Gasket For Plastic Adapter (KDS5101N)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- AMERICAN TORCH TIP Gooseneck, 300 Amp, 60 Degrees (63-5160)
- AMERICAN BEAUTY TOOLS Plier-Style Hand Piece, For 5ZHC0, 5ZHC1 (10587)
- TORK Electromechanical Timer, 208 to 277V (1104B)
- DIVERSITECH Heat Resistant Cloth, 18X18 (16510)
- TILLMAN 50Ft 1.75In Cable Cover (582C50)
- ZORO SELECT Welding Umbrella, 6.5 ft. W, 9 ft., Blue (22RP02)
- TILLMAN XL Cape Slevves and Bib (3221-20XL)
- TILLMAN L Cape Sleeves and Bib (3221-20L)
- DIVERSITECH Heat Resis. Cloth 18 X 18In. (16500)
- Tork Heat Resistant Materials