Shop All Cycle Timers
Tork
Cycle Timer 20A 120V Spdt Out 24 Hour
Mfr # 8001-N
Zoro # G1630540
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Input Voltage 120V AC
- HP @ 120V 3/4 hp
- Min. Time Setting 15 min
- Max. Time Setting 23 hr 45 min
Product Information
- Brand Tork
- MFR # 8001-N
- Zoro # G1630540
- UPC # 786261700049
- Country of Origin Mexico
- Category Cycle Timers
Dimensions
Length | 5 in |
Depth | 9.125 in |
Width | 4.5 |
Height | 9.125 |
Length (Straight Wireway) | 5 in |
Details
Item | Percentage Cycle Timer |
Number of Poles | 1 |
Input Voltage | 120V AC |
HP @ 120V | 3/4 hp |
Min. Time Setting | 15 min |
Max. Time Setting | 23 hr 45 min |
Mounting Type | Screw Mount |
Amps | 20 A |
Contact Form | SPDT |
NEMA Rating | 3R |
Enclosure Type | NEMA 3R Noryl Indoor-Outdoor |
Standards | CSA, UL |
HP @ 240V | 1 1/2 hp |
Application | Duty Cycling; Verntilating Fans; Pumping; Irrigation; Process Control; Laboratory Control |
Description
Percentage Cycle Timer, Number of Poles 1, Input Voltage 120V AC, HP @ 120V 3/4 hp, Min. Time Setting 15 min, Max. Time Setting 23 hr 45 min, Amps 20 A, Contact Form SPDT, NEMA Rating 3R, HP @ 240V 1 1/2 hp, Length 5 in, Depth 9.125 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Keystone Jack, Cat6/Cat5e, 25-Pack, White (N238-025-WH)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- TECHFLEX Braided Sleeving, 1.000 In., 50 ft., Black, Wall Thickness: 0.025 in (F6N1.00BK50)
- SQUARE D 120VAC Electrically Held Lighting Contactor 10P 30A (8903LO1000V02)
- TORK Cycle Timer, 120V, SPDT-NO/NC (8601)
- TORK Percentage Timer, SPDT, 120/240V, NEMA 4X (EJWT)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001MB)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030SB)
- LDI INDUSTRIES Repeat Cycle Timer (833380)
- WOODS Tmr Mech Outdr 24Hr Blk 3C (50011)
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2030S)
- Tork Cycle Timers