Shop All Plug-In Timers
Tork
Countdown Timer, 5, 10, 30, 60 min.
Mfr # R5M4HW
Zoro # G0860192
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Min. Time Setting 5 min
- Max. Time Setting 4 hr
- Voltage 120V AC
- Watts 1000
- Max. On/Off Cycles 1
Product Information
- Brand Tork
- MFR # R5M4HW
- Zoro # G0860192
- UPC # 786261140463
- Country of Origin China
- Category Plug-In Timers
Dimensions
Width | 2 3/4 in |
Depth | 2 in |
Length | 4 1/2 in |
Length (Straight Wireway) | 4 1/2 in |
Details
Item | Countdown Timer |
Min. Time Setting | 5 min |
Max. Time Setting | 4 hr |
Voltage | 120V AC |
Watts | 1000 |
Max. On/Off Cycles | 1 |
Color | White |
Amps | 15 |
Standards | cULus |
HP @ 120V | 1/2 hp |
Switch Type | 1-Pole |
Voltage Rating | 120 VAC |
Action | SPST |
Standard | cULus |
Frequency Rating | 60 Hz |
Operating Temperature | 32 to + 122 F |
Application | Whole House Fans-Indoor-Outdoor Lighting-Bathroom Fans-Self Storage Control |
Scheduling | 5-10-30-60 Minutes 2 hour & 4 hour intervals |
Mounting | Screw Mount |
Type | Digital Countdown In Wall Time Switch |
Description
Countdown Timer, Min. Time Setting 5 min, Max. Time Setting 4 hr, Max. On/Off Cycles 1, Voltage 120V AC, Watts 1000, Amps 15, 1-Pole, HP @ 120V 1/2 hp, Color White, Length 4 1/2 in, Width 2 3/4 in, Depth 2 in, Standards cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch ON-ON 4PDT 15A @ 277V Screw Terminals (4TL1-3)
- GROTE 16-14 AWG Heat Shrink Ring Terminal 3/8" Stud PK (83-2414)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (5262STW)
- RACO Electrical Box, 21 cu in, Square Box, 2 Gang, Steel, Square (911-9)
- TORK Heavy Dutry Appliance Tmer, 120V AC, 1800W (RTN312)
- TORK Plug In Timer, Digital, Black, 15A, 125V (602B)
- TORK Plug In Timer, Blk, Outdoor, 125V, Digital (642E)
- TORK Plug In Timer, Digital, 15 A (458Z)
- TORK Plug In Timer, White, Indoor, 125V, 1000W (460E)
- TORK Plug In Timer, Wht, Indoor, 125V, Dgtl, 500W (402B)
- GE GE 24hr Mechanical Timer, 2-Grounded Outlets, White (15075)
- Tork Timers