Shop All Bottle Jacks
Torin Big Red
Bottle Jacks
Mfr # T91003
Zoro # G502680004
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Max. 5
- Handle Length 9.3
- Width 5.2
- Outside Diameter 14.54
Product Information
- Brand Torin Big Red
- MFR # T91003
- Zoro # G502680004
- UPC # 615268910031
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Max. | 5 |
Handle Length | 9.3 |
Width | 5.2 |
Outside Diameter | 14.54 |
Description
Durable, yet economical steel hydraulic bottle jack pumps from the side, making it for vertical use only. Includes pump handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLA MARINE Stern Navigation Light Incandescent 2Nm Black 12V (2984325)
- MEGUIARS Leather Cleaner (D18001)
- AUTOTEX Wiper Blade, Beam, 28 In Size (CLX-28)
- A & I PRODUCTS Bowl, Pre-Cleaner (7") 7" x7" x4" (A-VAN113)
- TORIN BIG RED Bottle Jacks (T92003)
- TORIN BIG RED Bottle Jacks (T90603)
- TORIN BIG RED Bottle Jacks (T90203)
- TORIN BIG RED Bottle Jacks (T90803)
- TORIN BIG RED Bottle Jacks (T91203)
- TORIN BIG RED Bottle Jacks (T95007)
- ENERPAC GBJ003A, 3 Ton, 4.13 in Stroke, Hydraulic Industrial Bottle Jack (GBJ003A)
- Torin Big Red Bottle Jacks