Shop All Bottle Jacks
Torin Big Red
Bottle Jacks
Mfr # T90803
Zoro # G302680112
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Max. 4.9
- Outside Diameter 12.56
- Width 5.3
- Handle Length 9.3
Product Information
- Brand Torin Big Red
- MFR # T90803
- Zoro # G302680112
- UPC # 615268908038
- Country of Origin China
- Category Bottle Jacks
Dimensions
Lifting Height Max. | 4.9 |
Outside Diameter | 12.56 |
Width | 5.3 |
Handle Length | 9.3 |
Description
Durable, yet economical steel hydraulic bottle jack pumps from the side, making it for vertical use only. Includes pump handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WJB BEARING Wheel Hub Spindle, Spk005 (SPK005)
- SEA-DOG Sea-Dog 588061N Combo Drink Holder with Drain Fitting - White (588061N)
- DORMAN Windshield Washer Hose - Front, 924-250 (924-250)
- C.E. SMITH Vertical Bunk Brkt, Heavy Duty, 95Deg, UPC Label (26234GA)
- TORIN BIG RED Bottle Jacks (T90403)
- TORIN BIG RED Bottle Jacks (T91203)
- TORIN BIG RED Bottle Jacks (T90603)
- TORIN BIG RED Bottle Jacks (T93007)
- TORIN BIG RED Bottle Jacks (T90203)
- TORIN BIG RED Bottle Jacks (T91003)
- INTEGRATED SUPPLY NETWORK Gaither 20 Ton Air / Hydraulic Bottle Jack (G432020)
- Torin Big Red Bottle Jacks