Shop All Hanging Scales
Torbal
Disposable Pan, 0.001kg, PK50
Mfr # 301066
Zoro # G2024130
product price: $32.79
/pk 50, $0.66/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.001 kg
- Overall Height 2 1/2 in
- Overall Length 3 3/4 in
- Overall Width 3 3/4 in
- For Use With Moisture Analyzers
Product Information
- Brand Torbal
- MFR # 301066
- Zoro # G2024130
- Country of Origin Poland
- Category Hanging Scales
Dimensions
Overall Height | 2 1/2 in |
Overall Length | 3 3/4 in |
Overall Width | 3 3/4 in |
Details
Capacity | 0.001 kg |
Item | Disposable Pan |
For Use With | Moisture Analyzers |
Material | Aluminum |
Description
Disposable Pan, Capacity 0.001 kg, Aluminum, Overall Height 2 1/2 in, Overall Length 3 3/4 in, Overall Width 3 3/4 in, For Use With Moisture Analyzers, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Straight Trimmer, 8-Inch (G108)
- FUJITSU SCANNERS FUJITSU FI-8170 ADF DOC SCANNER 70PPM (PA03810-B055)
- START INTERNATIONAL Smooth Holder, Separating Roller (ZCM1000P533)
- ELC SECURITY PRODUCTS Pull Tight Stamped Seals 8-1/2" x 9/64", Red, Pk250 (060H21PPRD)
- TORBAL Disposable Pan, 0.001kg, PK100 (301075)
- RAVAS Rechargeable Battery Pack - For NTEP Approved Pallet Scale Truck 320-GI-NTEP (SA-BA-RAV-LI)
- TAYLOR Mechanical Hanging Scale, 32kg/70 lb. (3070)
- RON CRANE SCALES Wireless Crane Scale, 25000 lb. (RON 2501-H-12)
- ADAM EQUIPMENT Adam Equipment LHS3000 Digital Crane Scale 3300lb x 0.4lb with Hook, Remote Control (LHS3000)
- GLOBAL INDUSTRIAL LED Digital Crane Scale w/ Remote, 3,000 lb x 1 lb (412649)
- Torbal Shipping & Packing Scales