Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 220g Capacity
Mfr # AD220
Zoro # G2024480
Free Shipping & Returns
$854.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.001 g
- Weighing Surface Depth 4 3/4 in
Product Information
- Brand Torbal
- MFR # AD220
- Zoro # G2024480
- UPC # 728028234138
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 4 3/4 in |
Weighing Surface Width | 4 11/16 in |
Overall Height | 3 1/2 in |
Overall Width | 10 11/16 in |
Overall Length | 9 7/16 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 220 g |
Scale Graduations | 0.001 g |
Scale Display | LCD |
Washdown | No |
Application Modes | Animal Weighing, Check Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units) |
Scale Connection Ports | Ethernet, RS-232, USB |
Platform Material | Stainless Steel |
Scale Readability | 0.001g |
Item | Compact Bench Scale |
Includes | AC adapter |
Housing Material | Die Cast/Metal |
Power Unit | 12V DC |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 220 g, Scale Graduations 0.001 g, Scale Display LCD, Weighing Surface Depth 4 3/4 in, Weighing Surface Width 4 11/16 in, Overall Length 9 7/16 in, Overall Width 10 11/16 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Check Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Heavy Duty Paper Punch, Three Hole, Blk (90089)
- AVERY TrueBlock Shipping Labels, Sure F, PK250 (6427)
- BAND-IT Stainless Steel Band, 50 ft. L, 30 mil (GRC144-P900)
- AZAR DISPLAYS Clear Large Lottery Box W/ Pocket, Lock and Keys (206388)
- TORBAL Digital Compact Bench Scale 60g Capacity (AD60)
- TORBAL Balance Scale, 3000g/6 lb., Digital (BA3M)
- TORBAL Digital Compact Bench Scale 2000g Capacity (AG2000)
- TORBAL Digital Compact Bench Scale 2200g Capacity (ATA2200i)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 300g Cap. (HCB 302aM)
- Torbal Shipping & Packing Scales