Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 2000g Capacity
Mfr # AGC2000
Zoro # G1880816
Free Shipping & Returns
$1,215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 6 1/2 in
Product Information
- Brand Torbal
- MFR # AGC2000
- Zoro # G1880816
- UPC # 728028234251
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/2 in |
Weighing Surface Width | 6 1/2 in |
Overall Height | 3 1/2 in |
Overall Length | 8 1/2 in |
Overall Width | 13 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 2,000 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Scale Readability | 0.01g |
Housing Material | Die Cast |
Scale Connection Ports | RS-232 |
Includes | AC adapter |
Application Modes | Animal Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing |
Item | Compact Bench Scale |
Platform Material | Stainless Steel |
Power Unit | AC Adapter |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,000 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Parts Counting, Percent Weighing, Totalizing, Weighing, Power Unit AC Adapter, Scale Connection Ports RS-232, Platform Material Stainless Steel, Housing Material Die Cast
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- TREND ENTERPRISES Silver Sparkle Stars superShapes Stickers-Sparkle, 400/Pack, PK6 (T46404)
- ZORO SELECT Flat Corrugated Boxes, 7" x 7" x 3", Kraft, 25/Bundle (55VG22)
- PAPER MATE Pen, Ballpoint, Write Bros, 0.8mm, 12/DZ, Black PK (PAP2124515)
- TORBAL Digital Compact Bench Scale 200g Capacity (AGN200)
- TORBAL Balance Scale, 3000g/6 lb., Digital (BA3M)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- OHAUS Mechanical Compact Bench Scale 610g Capacity (1610-00)
- Torbal Shipping & Packing Scales