Shop All Bench and Floor Scales
Torbal
Digital Compact Bench Scale 2000g Capacity
Mfr # AG2000
Zoro # G2024368
product price: $1,369.99
/ea
Free Shipping & Returns
$1,369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Sub-Category Precision Balance
- Digital/Mechanical Digital
- Weighing Units g
- Scale Graduations 0.01 g
- Weighing Surface Depth 6 1/2 in
Product Information
- Brand Torbal
- MFR # AG2000
- Zoro # G2024368
- UPC # 728028234336
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 6 1/2 in |
Weighing Surface Width | 6 1/2 in |
Overall Height | 3 1/2 in |
Overall Width | 13 1/2 in |
Overall Length | 8 1/2 in |
Details
Scale Sub-Category | Precision Balance |
Scale Item | Compact Bench Scale |
Digital/Mechanical | Digital |
Weighing Units | g |
Capacity | 2,000 g |
Scale Graduations | 0.01 g |
Scale Display | LCD |
Washdown | No |
Housing Material | Die Cast/Metal |
Application Modes | Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units) |
Includes | AC adapter |
Item | Compact Bench Scale |
Scale Connection Ports | Ethernet, RS-232, USB |
Scale Readability | 0.01g |
Platform Material | Stainless Steel |
Power Unit | 12V DC |
Description
Scale Sub-Category Precision Balance, Compact Bench Scale, Digital/Mechanical Digital, Capacity 2,000 g, Scale Graduations 0.01 g, Scale Display LCD, Weighing Surface Depth 6 1/2 in, Weighing Surface Width 6 1/2 in, Overall Length 8 1/2 in, Overall Width 13 1/2 in, Overall Height 3 1/2 in, Application Modes Animal Weighing, Check Weighing, Compounding, Filtering, Parts Counting, Percent Weighing, Totalizing, Weighing ( 9 Units), Power Unit 12V DC, Scale Connection Ports Ethernet, RS-232, USB
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Steel Adjustable Manhole Cover Lift Doll (MCL2000W10)
- GHENT Rubber Bulletin Board 36.5"x60-1/2" (ATR35-CF)
- BUFF AND SHINE YELLOW 9"x1.5" CONTOUR FOAM GRIP PAD (BUF930G)
- BOSTITCH Contemporary Staple Remover, Charcoal (BOS40000)
- TORBAL Digital Compact Bench Scale 3000g Capacity (AG3000)
- TORBAL Balance Scale, 3000g/6 lb., Digital (BA3M)
- TORBAL Digital Compact Bench Scale 220g Capacity (AGCN220)
- TORBAL Bench Scale, 15kg/30 lb., 15-7/10 in.W (BAH15W)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Digital Compact Bench Scale 120g Capacity (AGCN120)
- OHAUS Digital Compact Bench Scale 300g Capacity (YA302)
- Torbal Bench and Floor Scales