Shop All Bench and Floor Scales
Torbal
Bench Scale, 15kg/30 lb., 15-7/10 in.W
Mfr # BAH15W
Zoro # G2447140
product price: $1,451.99
/ea
Free Shipping & Returns
$1,451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Scale Sub-Category General Purpose Scale
- Digital/Mechanical Digital
- Weighing Units g, oz, oz t, ct, dwt, N
- Capacity 30 lb, 15 kg
- Scale Graduations 5 g
Product Information
- Brand Torbal
- MFR # BAH15W
- Zoro # G2447140
- UPC # 728028234787
- Country of Origin Poland
- Category Bench and Floor Scales
Dimensions
Weighing Surface Depth | 15 3/4 in |
Weighing Surface Width | 15 3/4 in |
Overall Height | 23 in |
Overall Length | 21 39/64 in |
Overall Width | 21 5/8 in |
Overall Depth | 15 3/4 in |
Cord Length | 16 ft |
Display Character Height | 1 3/4 in |
Weighing Surface Height | 3 7/8 in |
Description
Bench Scale, Scale Application General Purpose, Industrial, Scale Type General Purpose, Industrial, Washdown, Scale Display LED, Weighing Surface Depth 15 3/4 in, Weighing Surface Width 15 3/4 in, Weight Capacity 30 lb, Weighing Units g, oz, oz t, ct, dwt, N, Scale Graduations 5 g, Overall Width 21 5/8 in, Overall Depth 15 3/4 in, Overall Height 23 in, Weighing Surface Height 3 7/8 in, Basic Power Source Electric, Bench Scale Type General Purpose, Display Type LCD
Restrictions
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- ZORO SELECT Shipping Box, 24x12x12 in (55NN12)
- PACON Multi-Purpose Paper, Lemon Yellow, 8.5in x 11in, PK500 (P102055)
- SOURCE TECHNOLOGIES Source Technologies Drum Unit, 40,000 Yield (STI-24B6237)
- TORBAL Balance Scale, 15kg/30 lb., 11-13/16 in.D (BA15M)
- TORBAL Digital Compact Bench Scale 220g Capacity (AD220)
- TORBAL Balance Scale, 150kg/300 lb., 23-3/5 in.D (BA153C)
- TORBAL Balance Scale, 30kg/60 lb., 15-7/10 in.W (BA30C)
- TORBAL Digital Compact Bench Scale 100g Capacity (AGN100)
- TORBAL Digital Compact Bench Scale 3200g Capacity (AD3200)
- GLOBAL EQUIPMENT Global Industrial„¢ Pallet Scale With LCD Indicator, 4'x4', 10,000 lb x 1 lb (SCS-NP771-5T-H)
- Torbal Shipping & Packing Scales