Shop All Record Keeping Journals & Forms
Tops
Voice Message Log Book, 8-1/4 x 8-1/2
Mfr # TOP4416
Zoro # G2306888
$7.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sub-Category Address Book and Message Pads
- Number of Sheets 100
- Width 8 1/4 in
- Paper Color Blue, Pink, White
- Includes 7 Lines per Form, Check-off Boxes Highlight Returned Calls, Providing a Quick Visual Reminder of Pending Work
Product Information
- Brand Tops
- MFR # TOP4416
- Zoro # G2306888
- UPC # 025932441608
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Width | 8 1/4 in |
Length | 8 1/2 in |
Sheet Size | 8.5 in x 8.25 in |
Form Size | 8 x 1 |
Details
Sub-Category | Address Book and Message Pads |
Number of Sheets | 100 |
Item | Phone Message Book |
Paper Color | Blue, Pink, White |
Includes | 7 Lines per Form, Check-off Boxes Highlight Returned Calls, Providing a Quick Visual Reminder of Pending Work |
Material | Heavyweight Bond |
Style | Forms |
Color | Blue, Pink, White |
Format | Vertical: Eight Down |
Number of Duplicates | One-Part (No Copies) |
Binding Type | Spiral Coil |
Format Indicator | Book |
Dated/Undated | Undated |
Print and Ruling Color | Blue; Red |
Number of Forms | 800 |
Number of Entry Lines | 7 |
Forms per Pad/Book | 800 |
Description
Phone Message Book, Length 8 1/2 in, Width 8 1/4 in, Includes 7 Lines per Form, Check-off Boxes Highlight Returned Calls, Providing a Quick Visual Reminder of Pending Work, Number of Sheets 100, Paper Color Blue, Pink, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- LEARNING RESOURCES Big Time™ Geared Mini-Clocks, PK6 (2202)
- NINJATEK Cheetah Sun 1.75Mm 1Kg (3DCH0417510)
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., White, PK1008 (UNV40108)
- TOPS Job Invoice Form, 8-1/2"x11-5/8", PK50 (TOP3866)
- TOPS Snap-Off Shipper/Packing List, 8 1/2 x 7, Three-Part Carbonless, PK50 (3834)
- TOPS Employee Record File Folders, PK20 (3287)
- TOPS Form, Tax, 1096, Carbonless Pk (TOP2202)
- TOPS Purchase Order Book, 5-9/16 x 7-15/16 (TOP46141)
- TOPS Sales Order Book, 5-9/16x 7-15/16 (TOP46500)
- TOPS Telephone Message Book, 4-1/4 x 5-1/2 (TOP4010)
- Tops Record Keeping Journals & Forms