Shop All Time Cards and Racks
Tops
Time Card for Acroprint/Simplex, PK500
Mfr # 1257
Zoro # G5785949
product price: $31.69
/pk 500, $0.06/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Card Type Top Load
- Color Manila
- Number of Sides 2
- Records Weekly
- Pocket Size 3.5 x 9
Product Information
- Brand Tops
- MFR # 1257
- Zoro # G5785949
- UPC # 025932125713
- Country of Origin Mexico
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 9 |
Overall Width | 9 in |
Overall Height | 3 3/4 in |
Size | 3.5 x 9 |
Details
Item | Time Card |
Card Type | Top Load |
Color | Manila |
Number of Sides | 2 |
Records | Weekly |
Print Type | Two Sides |
Product Type | Time Cards |
Features | Manila Stock Printed Green on Front—With area to calculate regular hours, extra hours, deductions, gross and net pay per week. Prints red on back. |
Weight | 5.462 lbs |
Time Period | Weekly |
Card Quantity | 500 |
Clock/Recorder Compatibility | Acroprint® 150R, 175, 180, ESP125R; Simplex 10-800762, 1950-9308 |
Compatible Manufacturer Part Number | 125, 150, 175, 5000EP, ES700, ES900, ESP180 |
Compatible Series | 1200, 1500E, 2000, 4000, 900E, PIX, TCX |
Description
Time Card, Top Load, Records Weekly, Number of Sides 2, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALARC Column Mount Mailbox w/"Decorative Oak Tree Logo", Black (MAN-1404-BL)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 36W x 84L (244267)
- PARTNERS BRAND Jumbo Mailing Tubes, 5" x 60", Kraft, 15/Case (P5060KHD)
- AVERY Dividers, Write-On, 5Tab, Buff 36PK (AVE11501)
- TOPS Time Card for Acroprint and Lathem, PK500 (1252)
- TOPS Time Card/Pyramid Model 331-10, PK500 (1291)
- TOPS Time Card for Acroprint and Simplex Weekly Two-Sided 3-1/2 x 9, 500PK (TO32959)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- TOPS Form, Time Card, 3.5X8.5 Pk (TOP1291)
- TOPS Form, Timesheet, Wkly, 5.5X8.5 Pk (TOP30071)
- PYRAMID SmartSite Time Clock and Document Stamp (3600SS)
- Tops Time Cards and Racks