Shop All Notebooks & Journals
Tops Products
TOPS Products TOP65029 Oxford Wide Rule 1-Subject Spiral Notebook - 70 Sheets - Pack of 3
Mfr # TOP65029
Zoro # G903781447
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tops Products
- MFR # TOP65029
- Zoro # G903781447
- UPC # 25932650291
- Country of Origin Brazil
- Category Notebooks & Journals
Description
One-subject notebooks each contain 70 sheets of bright white paper for neat note-taking. Three-hole punched design allows notebooks or individual sheets to be place directly into standard, three-ring binders. Legal/wide-ruled sheets feature a light blue ruling, three-hole punched edge and Letr-Trim perforation for clean and easy sheet removal. Coil-lock wire binding on the side won't snag clothing or scratch desktops. 27 point chipboard backing helps protect your notes.
Features- Pre-punched edge allows instant storage in 3-ring binders
- Letr-Trim perforation allows clean, consistent page removal
- Legal/wide-ruled, double-sided sheets keep your notes neatly aligned
- Coil-lock wire binding prevents scratching desks or snagging clothing
- Chipboard backer provides sturdy writing support for legible handwriting
- Pack of 3
- Number of Sheets: 70
- Sheet Color: White
- Sheet Size: 10 1/2" x 8"
- Margin Color: Red
- Number of Holes Punched: 3
- Cover Material: Chipboard,Paper
- Binding Type: Spiral Bound
- Binding Location: Side
- Height: 10.5"
- Width: 8"
- Country of Origin: Brazil
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- MELISSA & DOUG Ks Kids® The Hungry Pelican (9154)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 12", Kraft, 25/Bundle (11R336)
- MELISSA & DOUG Lets Play House Stir + Serve Cooking Utensils (9351)
- TOPS PRODUCTS PAD, LGL RULD, PREF, 5X8, CAN (20004)
- TOPS PRODUCTS TOPS, DOCKET DIAMOND TOP-WIRE PLANNING PAD, WIDE/LEGAL RULE, BLACK, 8.5 X 11.75, 60 SHEETS (63978)
- TOPS PRODUCTS TOPS, FOCUSNOTES LEGAL PAD, MEETING NOTES, 8.5 X 11.75, WHITE, 50 SHEETS (77103)
- TOPS PRODUCTS PAD, 8-1/2X14, WDE, 50SH, CAN Quality paper stock. Securely bound header strip. Left margin line. (20233)
- TOPS PRODUCTS TOPS, inTHE LEGAL PADin PERFORATED PADS, WIDE/LEGAL RULE, 8.5 X 11.75, WHITE, 50 SHEETS (75330)
- TOPS PRODUCTS PAD, LGL RULED, PERF, LTR, CA (7532)
- ROARING SPRING Pallet of Black Marble Composition Books, 48 sht/book, 8.5"x7", Wide Ruled W/ Margin, Flexible Cover (77333PL)
- Tops Products Notebooks & Journals