Shop All Binders
Tops Products
TOPS Products OXF42653 1.5 in. Oxford Back-Mounted Round Ring Binder; Teal
Mfr # OXF42653
Zoro # G403685825
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tops Products
- MFR # OXF42653
- Zoro # G403685825
- UPC # 83086426537
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Teal
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Two-Pocket File Folder, Assorted, PK25 (47993)
- TRU RED Notepads, Project-Management Format, 50 White 8.5 x 11.75 Sheets, 6PK (TR57379/TR59923)
- ZORO SELECT DOT Label, 4 In. H, Black/Red, White, PK250 (9KFR6)
- GARVEY Pricemarker Kit, 2-Line, 7/line, 5/8x13/16 (090941)
- CARDINAL 1/2" Expanding Zipper Binder Pocket, Pk5 (14650)
- BETTER OFFICE PRODUCTS 3-Ring Poly Binder with Pocket, 1 Inch, Letter Size, Red, Navy Blue, Purple, and Black, 4PK (11104)
- BAZIC PRODUCTS Bazic 4162-12 3 in. Green Slant-D Ring View Binder with 2-Pockets - Pack of 12 (4162)
- ACCO 6" Binder with Hooks 14-7/8"x11", Blue (A7054073A)
- AVERY Durable 3 Ring Binder, 0.5" Slant Rings, (11058)
- AVERY 3" Round Economy Binder, Black, 11 x 8.5 (AVE05740)
- UNIVERSAL Universal® Economy D-Ring Vinyl View Binder, 5" Capacity, Black (20998)
- Tops Products Binders