Shop All Binders
Tops Products
TOPS Products OXF42652 1.5 in. Oxford Back-Mounted Round Ring Binder; Black
Mfr # OXF42652
Zoro # G403685757
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tops Products
- MFR # OXF42652
- Zoro # G403685757
- UPC # 83086426520
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Black
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Compatible Ricoh 821258 SP840A Cyan Toner 34K Yld for Ricoh SPC840DN, SPC842DN, SPC840DN, SPC842DN (821258-PCI)
- ZORO SELECT Blank Dot Label Yellow 1"W, Pk1000 (3VCP1)
- NATIONAL CHECKING 1"x1" Trilingual Green Friday Removable Label, PK1000 (R105R)
- DETECTAPRO Metal Detectable Permanent Marker, Red Color Family, 10 PK (MPENRD)
- C-LINE PRODUCTS 2-3" Binder, Label Holder, Pk12 (70025)
- AVERY Binder, Durable View, EZD Rings1", White (09301)
- AVERY Round Ring View Binder, 1.5", White (05726)
- BRADY Data Safety Sheets Binder, 11x3", Yellow (2027)
- CASE-IT Case-It 1590372 The Z Zippered Binder; D-Ring; 1.5 in. - Blue (1590372)
- SAMSILL D-Ring View Binders, 3 Rings, 1in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46439)
- BUSINESS SOURCE Navy D ring Binder 3" Binder Capacity Letter (26976)
- Tops Products Binders