Shop All Binders
Tops Products
TOPS Products OXF42651 1.5 in. Oxford Back-Mounted Round Ring Binder; Blue
Mfr # OXF42651
Zoro # G403685795
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tops Products
- MFR # OXF42651
- Zoro # G403685795
- UPC # 83086426513
- Country of Origin China
- Category Binders
Description
Binder features a bold optical print to add unique style to your day. Back-mounted, 1-1/2" rings hold up to 350 pages and allow your pages to lie flat when opened for easier viewing. Two interior pockets provide convenient storage for your loose papers. Binder is perfect for storing projects, presentations, documents, files and more.
Specifications- Color: Blue
- Height: 11.3/5"
- Width: 1.4/5"
- Length: 10.3/4"
- Recycled: No
- Assembly Required: No
- Country of Origin: Mexico
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU RED Roller Ball Pen, Stick, Fine 0.5 mm, Black Ink, Black Barrel, 12PK (TR57321)
- PAPER MATE Pen, Pm, Flair, Med, Ast, PK24 (1978998)
- ZORO SELECT Corrugated Boxes, 7" x 7" x 7", Kraft, 25/Bundle (55VG23)
- SEALER SALES Drive Belt for HL-M810 Band Sealer (HL-M810-26)
- CASE IT Z-System 2-in-1 Zipper Binder, 3 Rings (x2), 1.5" Capacity (x2), 11 x 8.5, Black/Gray Accents (Z-176 BLK)
- BUSINESS SOURCE Locking D Ring View Binder 200 Sheet Capacity (26956)
- BETTER OFFICE PRODUCTS Presentation Book W/Clear Frt Pocket, 12 Pockets, Assorted Colors, 85in x 11in Clear-Pockets, 12PK (32019)
- OIC Book Rings, 1" Diameter, 100/BX, Silver PK (OIC99701)
- AVERY Heavy-Duty View Binder, 1.5" One Touch S (79831)
- AVERY Nonstick View Binder, 2", Blue (05501)
- CARDINAL ClearVue Slant-D Ring Binder, 3 Rings, 1" Capacity, 11 x 17, White (22112V4)
- Tops Products Binders