Shop All Record Keeping Journals & Forms
Tops
Phone Message Book, 2-3/4 x 5 In.
Mfr # TOP74620
Zoro # G2690759
$7.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 3/4 in
- Paper Color Canary
- Length 5 in
- Number of Sheets 400
- Cover Color Red
Product Information
- Brand Tops
- MFR # TOP74620
- Zoro # G2690759
- UPC # 025932746208
- Country of Origin United States
- Category Record Keeping Journals & Forms
Dimensions
Width | 2 3/4 in |
Length | 5 in |
Sheet Size | 5.5 in x 11 in |
Form Size | 5 x 2.75 |
Details
Paper Color | Canary |
Number of Sheets | 400 |
Cover Color | Red |
Sub-Category | Forms-Message |
Includes | Includes 400 Forms |
Cover Material | Paper |
Item | Phone Message Book |
Carbon Copies | Yes |
Style | Forms |
Format | Vertical: Four Down |
Number of Duplicates | Two-Part Carbonless |
Binding Type | Spiral Coil |
Dated/Undated | Undated |
Format Indicator | Book |
Print and Ruling Color | Blue; Red |
Description
Phone Message Book, Cover Color Red, Cover Material Paper, Length 5 in, Carbon Copies Yes, Width 2 3/4 in, Includes Includes 400 Forms, Number of Sheets 400, Paper Color White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 3/4" HD Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (P.SSK.34.200)
- SEALER SALES PC Board for YC-300HL and YC-450HL L-Bar Sealers (PCB-YC-949)
- SALSBURY INDUSTRIES Standard Pedestal, Black, Powder Coated, Bolt, Mail Package Drop (4395BLK)
- KENSINGTON Copy Holder, Black, 20 Sheet Cap. (K62081BF)
- TOPS Money/Rent Receipt Book, 2-3/4x4-7/8 (TOP46820)
- TOPS Daily Time and Job Sheets, 8.5x5.5, PK200 (30041)
- TOPS Important Message Pad, 4-1/4x5-1/2, PK12 (TOP3002P)
- TOPS Purchase Order Book, 8-3/8 x 10-13/16 (TOP46147)
- TOPS Receiving Record Book, 5-1/2 x 7-7/8, 3-Pt (TOP46260)
- TOPS Employee Record File Jacket, PK15 (TOP32801)
- REDIFORM OFFICE PRODUCTS Rediform® Money Receipt Book, 2-Part, Carbonless, 2-3/4" x 7", 400 Sets/Book (8L816)
- Tops Record Keeping Journals & Forms