Shop All Record Keeping Journals & Forms
Tops
Money/Rent Receipt Book, 2-3/4x4-7/8
Mfr # TOP46820
Zoro # G2308540
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Check-off Box for Rent Line to Write in Other Purpose. Consecutively Numbered in Red
- Number of Sheets 50
- Paper Color Canary
- Width 2 3/4 in
- Sub-Category Bookkeeping Forms
Product Information
- Brand Tops
- MFR # TOP46820
- Zoro # G2308540
- UPC # 025932468209
- Country of Origin Mexico
- Category Record Keeping Journals & Forms
Dimensions
Width | 2 3/4 in |
Length | 5 in |
Height | 4-7/8" |
Form Size | 4.78 x 2.75 |
Details
Includes | Check-off Box for Rent Line to Write in Other Purpose. Consecutively Numbered in Red |
Number of Sheets | 50 |
Paper Color | Canary |
Sub-Category | Bookkeeping Forms |
Number of Duplicates | 2-Part Carbonless |
Item | Money/Rent Receipt Book |
Carbon Copies | Yes |
Material | Carbonless Duplicate |
Color | White,Yellow |
Style | Forms |
Type | 2-Part Carbonless Duplicate |
Dated/Undated | Undated |
Print and Ruling Color | Purple |
Format Indicator | Book |
Numbering | Preprinted Top |
Numbering Color | Red |
Principal Heading(s) | Received Of |
Binding Type | Glued |
Description
Money/Rent Receipt Book, Length 5 in, Number of Duplicates 2-Part Carbonless, Carbon Copies Yes, Width 2 3/4 in, Includes Check-off Box for Rent Line to Write in Other Purpose. Consecutively Numbered in Red, Number of Sheets 50, Paper Color White, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Blue, Pk100 (PFX15213BLU)
- PENTEL Gel Pen, Retractable, Metal Tip, 0.7mm, 12/DZ, Black Barrel/Ink PK (PENBL77ADZ)
- MARKAL Markal 434-96272 2.8 mm Red-Riter Metal Marker Refills - 6 per Pack (434-96272)
- EPSON C12C890191 Maintenance Tank (C12C890191)
- TOPS Bill of Lading Form, 8-1/2 x 11, PK50 (TOP3847)
- TOPS Sales Order Book, 5-9/16x 7-15/16 (TOP46500)
- TOPS Employee Record Master File Jacket, PK20 (3280)
- TOPS Money And Rent Receipt Books, Duplicate (TOP46806)
- TOPS Auto Repair Four-Part Order Form, 8.5 x 11, Four-Part Carbonless, PK50 (3869)
- TOPS Daily Agenda Pad, 8-1/2 x 11 (TOP2170)
- REDIFORM OFFICE PRODUCTS Rediform® Job Work Order Book, 2-Part, Carbonless, 5-1/2" x 8-1/2", 50 Sets/Book (4L456)
- Tops Record Keeping Journals & Forms